Shop CONDOR

Chemical Sign, 7 in H, 10 in W, Polyethylene, Vertical Rectangle, English, 476C72

  • Mfr # 476C72
  • Zoro # G5795470

product price: 
$
9.39
/ea
Sold in multiples of 2 for $18.78

Key Features

Header
Danger
Legend
Live Steam
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
476C72
Zoro #
G5795470
UPC #
00194484185558
Country of Origin
United States
Item
Hot Surface Sign
Header
Danger
Legend
Live Steam
Sign Shape
Vertical Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Text
Double-Sided
No
Operating Temp. Range
-90 Degrees to 168 Degrees F
ANSI Compliant
Yes
Header Legend Color
White
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.262
Header Background Color
Black, Red, White
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
OSHA Compliant
Yes
Sign Legend Color
Black
Sign Legend Text Color
Black
Glow In The Dark
No
Minimum Application Temperature
-90 Degrees F
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.262
Maximum Service Temperature
168 Degrees F
Sign Legend Background Color
White
Material Properties
Rigid
Graffiti Resistant
Yes
ANSI 969 Compliant
No
Protective Coating
Clear Liquid Laminate
Average Outdoor Durability
1 to 3 yr
State Specific Sign
No
Sign Mounting Location
Wall
Mounting Pattern
4 Corner
Sign Header Style
Text
ANSI Standards
ANSI Z535
Minimum Service Temperature
-90 Degrees F
Outdoor Life Expectancy
1 to 3 yr
Sign Header
Danger
Sign Legend
Live Steam
Chemical Resistant
Yes
Sign Format
Traditional OSHA
Includes Mounting Hardware
No
Number of Printed Sides
1
Sign Legend Style
Text
Corrosion Resistant
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
Mirror Print
No
Anti-Slip Surface
No
Sign Header Background Color
Black, Red, White
Metal Detectable
No
Sign Header Text Color
White
Write on Surface
No
Product Type
Safety Sign

Dimensions

Width
10 in
Height
7 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Description

Chemical Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Live Steam, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.