Chemical Sign, 7 in H, 10 in W, Polyethylene, Vertical Rectangle, English, 476C88

  • Mfr # 476C88

  • Zoro # G5859487


product price:  $9.39
/ea
Sold in multiples of 2 for $18.78

Key Features

Header
Danger
Legend
Poison
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
476C88
Zoro #
G5859487
UPC #
00194484185695
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Chemical Sign
Header
Danger
Legend
Poison
Sign Shape
Vertical Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
ANSI Compliant
Yes
Double-Sided
No
Operating Temp. Range
-90 Degrees to 168 Degrees F
OSHA Compliant
Yes
Header Legend Color
White
Sign Legend Color
Black
Legend Style
Symbol and Text
Standards
ANSI Z535, OSHA 29 CFR 1910.1200, OSHA 29 CFR 1910.145
Header Background Color
Black, Red, White
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Sign Legend Text Color
Black
Glow In The Dark
No
State Specific Sign
No
Graffiti Resistant
Yes
Sign Header Text Color
White
Sign Header
Danger
Sign Header Background Color
Black, Red, White
Minimum Service Temperature
-90 Degrees F
Mirror Print
No
Average Outdoor Durability
1 to 3 yr
Mounting Pattern
4 Corner
Indoor/Outdoor Usage
Indoor/Outdoor
ANSI 969 Compliant
No
Protective Coating
Clear Liquid Laminate
Sign Legend Style
Symbol and Text
Anti-Slip Surface
No
Sign Header Style
Text
Outdoor Life Expectancy
1 to 3 yr
Legend Pictogram Description
Skull And Crossbones
Number of Printed Sides
1
Material Properties
Rigid
Includes Mounting Hardware
No
Write on Surface
No
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.1200
Maximum Service Temperature
168 Degrees F
Sign Legend
Poison
Corrosion Resistant
Yes
Chemical Resistant
Yes
Metal Detectable
No
Legend Pictogram ID
PCHL-41
ANSI Standards
ANSI Z535
Minimum Application Temperature
-90 Degrees F
Sign Legend Background Color
White
Sign Format
Traditional OSHA
Sign Mounting Location
Wall
Product Type
Safety Sign

Description

Chemical Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Poison, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.