Chemical Sign, 7 in H, 10 in W, Polyethylene, Vertical Rectangle, English, 476C96

  • Mfr # 476C96

  • Zoro # G5861191


product price: $9.39
/ea
Sold in multiples of 2 for $18.78

Key Features

Header
Danger
Legend
Poison Gas
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
476C96
Zoro #
G5861191
UPC #
00194484185770
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Chemical Sign
Header
Danger
Legend
Poison Gas
Sign Shape
Vertical Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Double-Sided
No
Header Legend Color
White
Sign Legend Color
Black
Standards
ANSI Z535, OSHA 29 CFR 1910.1000(a)(2), OSHA 29 CFR 1910.1200, OSHA 29 CFR 1910.132, OSHA 29 CFR 1910.145
ANSI Compliant
Yes
Legend Style
Symbol and Text
OSHA Compliant
Yes
Operating Temp. Range
-90 Degrees to 168 Degrees F
Header Background Color
Black, Red, White
Sign Legend Text Color
Black
Glow In The Dark
No
ANSI Standards
ANSI Z535
Outdoor Life Expectancy
1 to 3 yr
Material Properties
Rigid
Sign Legend
Poison Gas
Number of Printed Sides
1
Sign Header
Danger
Anti-Slip Surface
No
Indoor/Outdoor Usage
Indoor/Outdoor
Minimum Application Temperature
-90 Degrees F
Sign Legend Style
Symbol and Text
Mirror Print
No
Graffiti Resistant
Yes
Includes Mounting Hardware
No
Mounting Pattern
4 Corner
ANSI 969 Compliant
No
Sign Format
Traditional OSHA
Sign Header Text Color
White
Sign Mounting Location
Wall
Chemical Resistant
Yes
State Specific Sign
No
Corrosion Resistant
Yes
Sign Legend Background Color
White
Write on Surface
No
Maximum Service Temperature
168 Degrees F
Sign Header Background Color
Black, Red, White
Protective Coating
Clear Liquid Laminate
Metal Detectable
No
Minimum Service Temperature
-90 Degrees F
Average Outdoor Durability
1 to 3 yr
Sign Header Style
Text
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.1200, OSHA 29 CFR 1910.1000(a)(2), OSHA 29 CFR 1910.132
Product Type
Safety Sign

Description

Chemical Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Poison Gas, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.