Chemical Sign, 7 in H, 10 in W, Polyethylene, Vertical Rectangle, English, 476D44

  • Mfr # 476D44

  • Zoro # G5903882


product price: $9.39
/ea
Sold in multiples of 2 for $18.78

Key Features

Header
Danger
Legend
Propane Gas. Flammable.
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
476D44
Zoro #
G5903882
UPC #
00194484269418
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Chemical Sign
Header
Danger
Legend
Propane Gas. Flammable.
Sign Shape
Vertical Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Header Legend Color
White
Sign Legend Color
Black, Yellow
ANSI Compliant
Yes
Double-Sided
No
Standards
ANSI Z535, OSHA 29 CFR 1910.110, OSHA 29 CFR 1910.1200, OSHA 29 CFR 1910.145
Header Background Color
Black, Red
Operating Temp. Range
-90 Degrees to 168 Degrees F
OSHA Compliant
Yes
Legend Style
Symbol and Text
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Sign Legend Text Color
Black, Yellow
Glow In The Dark
No
Outdoor Life Expectancy
1 to 3 yr
Protective Coating
Clear Liquid Laminate
Legend Pictogram Description
Fire
Sign Header Style
Symbol and Text
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Legend
Propane Gas. Flammable.
Maximum Service Temperature
168 Degrees F
Header Pictogram ID
PPIC-61
Includes Mounting Hardware
No
Graffiti Resistant
Yes
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.110, OSHA 29 CFR 1910.1200
Sign Mounting Location
Wall
ANSI Standards
ANSI Z535
Minimum Service Temperature
-90 Degrees F
Material Properties
Rigid
Legend Pictogram ID
PFXG-78
Metal Detectable
No
Sign Header Background Color
Red
Write on Surface
No
Minimum Application Temperature
-90 Degrees F
Header Pictogram Description
Triangle with an Exclamation Point Inside with the Negative Space filled in White
Sign Header
Danger
State Specific Sign
No
ANSI 969 Compliant
No
Sign Legend Style
Symbol and Text
Sign Format
ANSI/OSHA Format
Anti-Slip Surface
No
Corrosion Resistant
Yes
Sign Header Text Color
White
Chemical Resistant
Yes
Number of Printed Sides
1
Average Outdoor Durability
1 to 3 yr
Mirror Print
No
Sign Legend Background Color
White
Mounting Pattern
4 Corner
Product Type
Safety Sign

Description

Chemical Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Propane Gas. Flammable., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.