Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chemical Sign, 7 in H, 10 in W, Polyethylene, Vertical Rectangle, English, 476D60

  • Mfr # 476D60

  • Zoro # G5772090


product price: $9.39
/ea
Sold in multiples of 2 for $18.78

Key Features

Header
Danger
Legend
Sulfuric Acid. Contact Will Result In Severe Burns Or Death.
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
476D60
Zoro #
G5772090
UPC #
00194484142650
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Chemical Sign
Header
Danger
Legend
Sulfuric Acid. Contact Will Result In Severe Burns Or Death.
Sign Shape
Vertical Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Header Background Color
Black, Red
Header Legend Color
White
Standards
ANSI Z535, OSHA 29 CFR 1910.1200, OSHA 29 CFR 1910.145
Sign Legend Color
Black, Yellow
Double-Sided
No
Legend Style
Symbol and Text
Operating Temp. Range
-90 Degrees to 168 Degrees F
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
OSHA Compliant
Yes
ANSI Compliant
Yes
Sign Legend Text Color
Black, Yellow
Glow In The Dark
No
Anti-Slip Surface
No
Chemical Resistant
Yes
Corrosion Resistant
Yes
Legend Pictogram ID
PCHL-31
Average Outdoor Durability
1 to 3 yr
Metal Detectable
No
Graffiti Resistant
Yes
Protective Coating
Clear Liquid Laminate
Sign Header Text Color
White
Material Properties
Rigid
Includes Mounting Hardware
No
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.1200
Sign Legend Style
Symbol and Text
State Specific Sign
No
Header Pictogram ID
PPIC-61
Header Pictogram Description
Triangle with an Exclamation Point Inside with the Negative Space filled in White
ANSI 969 Compliant
No
Number of Printed Sides
1
Sign Legend Background Color
White
Sign Mounting Location
Wall
Write on Surface
No
Sign Header Background Color
Red
Maximum Service Temperature
168 Degrees F
Sign Format
ANSI/OSHA Format
ANSI Standards
ANSI Z535
Legend Pictogram Description
Chemical Hazard
Indoor/Outdoor Usage
Indoor/Outdoor
Outdoor Life Expectancy
1 to 3 yr
Sign Legend
Sulfuric Acid. Contact Will Result In Severe Burns Or Death.
Minimum Application Temperature
-90 Degrees F
Sign Header
Danger
Mirror Print
No
Minimum Service Temperature
-90 Degrees F
Mounting Pattern
4 Corner
Sign Header Style
Symbol and Text
Product Type
Safety Sign

Description

Chemical Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Sulfuric Acid. Contact Will Result In Severe Burns Or Death., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.