Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Chemical Sign, 7 in H, 10 in W, Polyethylene, Vertical Rectangle, English, 486A47

  • Mfr # 486A47

  • Zoro # G6285218


product price: $9.39
/ea
Sold in multiples of 3 for $28.17

Key Features

Header
No Header
Legend
Rcra Accumulation Area
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
486A47
Zoro #
G6285218
UPC #
00194484284541
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Chemical Sign
Header
No Header
Legend
Rcra Accumulation Area
Sign Shape
Vertical Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Red
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
OSHA Compliant
Yes
Legend Style
Text
Operating Temp. Range
-90 Degrees to 168 Degrees F
Sign Legend Color
White
Double-Sided
No
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Standards
EPA 40 CFR 262, OSHA 29 CFR 1910.1200
ANSI Compliant
No
Indoor/Outdoor Usage
Indoor/Outdoor
Metal Detectable
No
Sign Legend Text Color
White
Write on Surface
No
Glow In The Dark
No
Sign Legend Style
Text
Outdoor Life Expectancy
1 to 3 yr
Sign Legend Background Color
Red
Mounting Pattern
4 Corner
OSHA Regulations
OSHA 29 CFR 1910.1200
Anti-Slip Surface
No
Mirror Print
No
State Specific Sign
No
Average Outdoor Durability
1 to 3 yr
ANSI 969 Compliant
No
Sign Mounting Location
Wall
Includes Mounting Hardware
No
Protective Coating
Clear Liquid Laminate
Number of Printed Sides
1
Sign Header
No Header
Graffiti Resistant
Yes
Minimum Application Temperature
-90 Degrees F
Material Properties
Rigid
Sign Format
Other Format
Sign Legend
Rcra Accumulation Area
Maximum Service Temperature
168 Degrees F
Chemical Resistant
Yes
Minimum Service Temperature
-90 Degrees F
Corrosion Resistant
Yes
Product Type
Safety Sign

Description

Chemical Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Rcra Accumulation Area, Sign Legend Background Color Red, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.