Chemical Sign, 7 in H, 10 in W, Polyethylene, Vertical Rectangle, English, 486A53

  • Mfr # 486A53

  • Zoro # G6269273


product price: $9.89
/ea

Key Features

Header
Chemical Spillage
Legend
Must Be Reported Immediately To Plant Supervisory Personnel
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
486A53
Zoro #
G6269273
UPC #
00194484284602
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Chemical Sign
Header
Chemical Spillage
Legend
Must Be Reported Immediately To Plant Supervisory Personnel
Sign Shape
Vertical Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
OSHA Compliant
Yes
ANSI Compliant
Yes
Operating Temp. Range
-90 Degrees to 168 Degrees F
Standards
ANSI Z535, OSHA 29 CFR 1910.120 App C (9), OSHA 29 CFR 1910.145
Double-Sided
No
Sign Legend Color
Black
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Legend Style
Text
Sign Legend Text Color
Black, White
Glow In The Dark
No
Includes Mounting Hardware
No
Sign Format
Other Format
Write on Surface
No
Mirror Print
No
Outdoor Life Expectancy
1 to 3 yr
Protective Coating
Clear Liquid Laminate
Corrosion Resistant
Yes
Anti-Slip Surface
No
Metal Detectable
No
Sign Mounting Location
Wall
Sign Legend Style
Text
Sign Legend
Must Be Reported Immediately To Plant Supervisory Personnel
State Specific Sign
No
Number of Printed Sides
1
Maximum Service Temperature
168 Degrees F
Graffiti Resistant
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
Average Outdoor Durability
1 to 3 yr
ANSI Standards
ANSI Z535
Chemical Resistant
Yes
Minimum Application Temperature
-90 Degrees F
Material Properties
Rigid
Sign Legend Background Color
Blue, White
Mounting Pattern
4 Corner
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.120 App C (9)
Minimum Service Temperature
-90 Degrees F
ANSI 969 Compliant
No
Sign Header
Chemical Spillage
Product Type
Safety Sign

Description

Chemical Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Must Be Reported Immediately To Plant Supervisory Personnel, Sign Legend Background Color Blue, White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.