Chemical Sign, 7 in H, 10 in W, Polyethylene, Vertical Rectangle, English, 486A83

  • Mfr # 486A83

  • Zoro # G6254628


product price: $9.79
/ea

Key Features

Header
Danger
Legend
Antifreeze
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
486A83
Zoro #
G6254628
UPC #
00194484284909
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Chemical Sign
Header
Danger
Legend
Antifreeze
Sign Shape
Vertical Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Standards
ANSI Z535, OSHA 29 CFR 1910.1200, OSHA 29 CFR 1910.145
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Legend Style
Text
Sign Legend Color
Black
Operating Temp. Range
-90 Degrees to 168 Degrees F
OSHA Compliant
Yes
Header Legend Color
White
Double-Sided
No
ANSI Compliant
Yes
Header Background Color
Black, Red, White
Sign Legend Text Color
Black
Glow In The Dark
No
Mounting Pattern
4 Corner
Sign Legend Background Color
White
Sign Header Style
Text
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Header
Danger
ANSI Standards
ANSI Z535
Sign Header Background Color
Black, Red, White
Minimum Application Temperature
-90 Degrees F
Minimum Service Temperature
-90 Degrees F
Average Outdoor Durability
1 to 3 yr
Includes Mounting Hardware
No
Sign Legend
Antifreeze
Sign Legend Style
Text
Number of Printed Sides
1
Anti-Slip Surface
No
Corrosion Resistant
Yes
Metal Detectable
No
Write on Surface
No
Chemical Resistant
Yes
State Specific Sign
No
Sign Mounting Location
Wall
Material Properties
Rigid
Outdoor Life Expectancy
1 to 3 yr
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.1200
Maximum Service Temperature
168 Degrees F
ANSI 969 Compliant
No
Sign Header Text Color
White
Mirror Print
No
Graffiti Resistant
Yes
Sign Format
Traditional OSHA
Protective Coating
Clear Liquid Laminate
Product Type
Safety Sign

Description

Chemical Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Antifreeze, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.