Chemical Sign, 7 in H, 10 in W, Polyethylene, Vertical Rectangle, English, 486C26

  • Mfr # 486C26

  • Zoro # G6269440


product price:  $9.79
/ea

Key Features

Header
No Header
Legend
This Sign Is Posted To Comply With The Requirements of California Proposition 65 This Area Contains Lead, A Substance Known To The State of California To Cause Birth Defects Or Reproductive Toxicity
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
486C26
Zoro #
G6269440
UPC #
00194484285326
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.055 in
Depth
11/200 in
Mounting Hole Dia.
0.1875 in

Details

Item
Chemical Sign
Header
No Header
Legend
This Sign Is Posted To Comply With The Requirements of California Proposition 65 This Area Contains Lead, A Substance Known To The State of California To Cause Birth Defects Or Reproductive Toxicity
Sign Shape
Vertical Rectangle
Sign Material
Polyethylene
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
OSHA Compliant
Yes
Sign Legend Color
Black
Legend Style
Text
ANSI Compliant
Yes
Green Environmental Attribute
Product Contains a Minimum of 50% Post-Consumer Recycled Content
Double-Sided
No
Operating Temp. Range
-90 Degrees to 168 Degrees F
Standards
ANSI Z535, California Proposition 65, OSHA 29 CFR 1910.1200, OSHA 29 CFR 1910.145
Sign Legend Text Color
Black
Sign Legend
This Sign Is Posted To Comply With The Requirements Of California Proposition 65 This Area Contains Lead, A Substance Known To The State Of California To Cause Birth Defects Or Reproductive Toxicity
ANSI Standards
ANSI Z535
Minimum Service Temperature
-90 Degrees F
Sign Legend Background Color
White
Protective Coating
Clear Liquid Laminate
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.1200
Anti-Slip Surface
No
Sign Format
Other Format
Chemical Resistant
Yes
Corrosion Resistant
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
Material Properties
Rigid
Metal Detectable
No
Glow In The Dark
No
Sign Header
Warning
ANSI 969 Compliant
No
Minimum Application Temperature
-90 Degrees F
Number of Printed Sides
1
Graffiti Resistant
Yes
Includes Mounting Hardware
No
Outdoor Life Expectancy
1 to 3 yr
Maximum Service Temperature
168 Degrees F
Sign Legend Style
Text
State Specific Sign
No
Average Outdoor Durability
1 to 3 yr
Mirror Print
No
Mounting Pattern
4 Corner
Write on Surface
No
Sign Mounting Location
Wall
Product Type
Safety Sign

Description

Chemical Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend This Sign Is Posted To Comply With The Requirements Of California Proposition 65 This Area Contains Lead, A Substance Known To The State Of California To Cause Birth Defects Or Reproductive Toxicity, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.