Chemical Sign, 7 in H, 10 in W, Vertical Rectangle, English, 475W29

  • Mfr # 475W29

  • Zoro # G5886190


product price:  $17.09
/ea
Sold in multiples of 2 for $34.18

Key Features

Header
No Header
Legend
Spray Paint Booth Paint Fumes May Be Present
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
475W29
Zoro #
G5886190
UPC #
00194484180607
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Chemical Sign
Header
No Header
Legend
Spray Paint Booth Paint Fumes May Be Present
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Operating Temp. Range
-40 Degrees to 140 Degrees F
Sign Legend Color
Black
OSHA Compliant
Yes
ANSI Compliant
Yes
Double-Sided
No
Legend Style
Text
Standards
ANSI Z535, OSHA 29 CFR 1910.107(b), OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.94(c)(3), OSHA 29 CFR 1926.66(b)
Sign Legend Text Color
Black
Glow In The Dark
No
Sign Header
No Header
Sign Legend Style
Text
ANSI Standards
ANSI Z535
Sign Legend
Spray Paint Booth Paint Fumes May Be Present
Minimum Application Temperature
-40 Degrees F
Sign Mounting Location
Wall
Minimum Service Temperature
-40 Degrees F
Material Properties
Rigid
Sign Format
Other Format
Sign Legend Background Color
White
Outdoor Life Expectancy
5 yr
State Specific Sign
No
Includes Mounting Hardware
No
Maximum Service Temperature
250 Degrees F
Write on Surface
No
ANSI 969 Compliant
No
Chemical Resistant
Yes
Indoor/Outdoor Usage
Indoor/Outdoor
Anti-Slip Surface
No
Number of Printed Sides
1
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.94(c)(3), OSHA 29 CFR 1910.107(b), OSHA 29 CFR 1926.66(b)
Average Outdoor Durability
5 yr
Corrosion Resistant
Yes
Metal Detectable
No
Mirror Print
No
Graffiti Resistant
Yes
Protective Coating
Clear Liquid Laminate
Mounting Pattern
4 Corner
Product Type
Safety Sign

Description

Chemical Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Spray Paint Booth Paint Fumes May Be Present, Sign Legend Background Color White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.