Chemical Sign, 7 in H, 10 in W, Vertical Rectangle, English, 475W85

  • Mfr # 475W85

  • Zoro # G5773761


product price: $17.09
/ea
Sold in multiples of 2 for $34.18

Key Features

Header
Caution
Legend
Avoid Breathing Chemical Vapors Use Protective Clothing When Working With All Chemicals Clean Skin Promptly Should Contact Occur
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
475W85
Zoro #
G5773761
UPC #
00194484181123
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Chemical Sign
Header
Caution
Legend
Avoid Breathing Chemical Vapors Use Protective Clothing When Working With All Chemicals Clean Skin Promptly Should Contact Occur
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Text
Header Background Color
Black
OSHA Compliant
Yes
Double-Sided
No
Operating Temp. Range
-40 Degrees to 140 Degrees F
ANSI Compliant
Yes
Sign Legend Color
Black
Standards
ANSI Z535, OSHA 29 CFR 1910.1000(a)(2), OSHA 29 CFR 1910.1200, OSHA 29 CFR 1910.132, OSHA 29 CFR 1910.145
Header Legend Color
Yellow
Sign Legend Text Color
Black
Glow In The Dark
No
Sign Mounting Location
Wall
Chemical Resistant
Yes
Sign Header
Caution
Sign Header Background Color
Black
Mirror Print
No
Metal Detectable
No
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Legend Style
Text
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.1200, OSHA 29 CFR 1910.1000(a)(2), OSHA 29 CFR 1910.132
Includes Mounting Hardware
No
Minimum Service Temperature
-40 Degrees F
Anti-Slip Surface
No
Corrosion Resistant
Yes
ANSI Standards
ANSI Z535
Sign Format
Traditional OSHA
Sign Legend
Avoid Breathing Chemical Vapors Use Protective Clothing When Working With All Chemicals Clean Skin Promptly Should Contact Occur
Protective Coating
Clear Liquid Laminate
Material Properties
Rigid
Number of Printed Sides
1
Sign Header Style
Text
Average Outdoor Durability
5 yr
Write on Surface
No
Graffiti Resistant
Yes
Outdoor Life Expectancy
5 yr
Maximum Service Temperature
250 Degrees F
State Specific Sign
No
Minimum Application Temperature
-40 Degrees F
Sign Legend Background Color
Yellow
Sign Header Text Color
Yellow
Mounting Pattern
4 Corner
ANSI 969 Compliant
No
Product Type
Safety Sign

Description

Chemical Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Avoid Breathing Chemical Vapors Use Protective Clothing When Working With All Chemicals Clean Skin Promptly Should Contact Occur, Sign Legend Background Color Yellow, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.