Chemical Sign, 7 in H, 10 in W, Vertical Rectangle, English, 475W97

  • Mfr # 475W97

  • Zoro # G5897853


product price:  $16.99
/ea
Sold in multiples of 2 for $33.98

Key Features

Header
Caution
Legend
Buried Gas Line
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
475W97
Zoro #
G5897853
UPC #
00194484181239
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Chemical Sign
Header
Caution
Legend
Buried Gas Line
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Text
OSHA Compliant
Yes
ANSI Compliant
Yes
Header Legend Color
Yellow
Double-Sided
No
Sign Legend Color
Black
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1926.800(q)(11)
Operating Temp. Range
-40 Degrees to 140 Degrees F
Header Background Color
Black
Sign Legend Text Color
Black
Glow In The Dark
No
ANSI Standards
ANSI Z535
Indoor/Outdoor Usage
Indoor/Outdoor
Outdoor Life Expectancy
5 yr
Corrosion Resistant
Yes
Material Properties
Rigid
Maximum Service Temperature
250 Degrees F
Graffiti Resistant
Yes
Sign Header Background Color
Black
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1926.800(q)(11)
State Specific Sign
No
Includes Mounting Hardware
No
Metal Detectable
No
Sign Legend Background Color
Yellow
Chemical Resistant
Yes
Sign Header Text Color
Yellow
Write on Surface
No
Mounting Pattern
4 Corner
Mirror Print
No
Minimum Application Temperature
-40 Degrees F
Sign Mounting Location
Wall
Sign Format
Traditional OSHA
Sign Header
Caution
Anti-Slip Surface
No
Number of Printed Sides
1
Protective Coating
Clear Liquid Laminate
ANSI 969 Compliant
No
Sign Legend Style
Text
Minimum Service Temperature
-40 Degrees F
Sign Legend
Buried Gas Line
Average Outdoor Durability
5 yr
Sign Header Style
Text
Product Type
Safety Sign

Description

Chemical Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Buried Gas Line, Sign Legend Background Color Yellow, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.