Chemical Sign, 7 in H, 10 in W, Vertical Rectangle, English, 475X37

  • Mfr # 475X37

  • Zoro # G5836308


product price:  $16.99
/ea
Sold in multiples of 2 for $33.98

Key Features

Header
Caution
Legend
Chemical Lines Overhead
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
475X37
Zoro #
G5836308
UPC #
00194484181543
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Chemical Sign
Header
Caution
Legend
Chemical Lines Overhead
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Operating Temp. Range
-40 Degrees to 140 Degrees F
Double-Sided
No
Standards
ANSI Z535, OSHA 29 CFR 1910.1200, OSHA 29 CFR 1910.145
Header Legend Color
Yellow
Header Background Color
Black
ANSI Compliant
Yes
Legend Style
Text
OSHA Compliant
Yes
Sign Legend Color
Black
Sign Legend Text Color
Black
Glow In The Dark
No
Outdoor Life Expectancy
5 yr
Graffiti Resistant
Yes
Sign Mounting Location
Wall
Chemical Resistant
Yes
Sign Format
Traditional OSHA
Sign Legend Style
Text
Protective Coating
Clear Liquid Laminate
Sign Header Text Color
Yellow
Sign Legend
Chemical Lines Overhead
Number of Printed Sides
1
Average Outdoor Durability
5 yr
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.1200
Sign Header Style
Text
Corrosion Resistant
Yes
Sign Legend Background Color
Yellow
Minimum Application Temperature
-40 Degrees F
Mirror Print
No
Minimum Service Temperature
-40 Degrees F
Mounting Pattern
4 Corner
State Specific Sign
No
Sign Header
Caution
ANSI 969 Compliant
No
Metal Detectable
No
Maximum Service Temperature
250 Degrees F
Write on Surface
No
Includes Mounting Hardware
No
Material Properties
Rigid
Indoor/Outdoor Usage
Indoor/Outdoor
Anti-Slip Surface
No
Sign Header Background Color
Black
ANSI Standards
ANSI Z535
Product Type
Safety Sign

Description

Chemical Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Chemical Lines Overhead, Sign Legend Background Color Yellow, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.