Chemical Sign, 7 in H, 10 in W, Vertical Rectangle, English, 475X57

  • Mfr # 475X57

  • Zoro # G5871743


product price:  $16.99
/ea
Sold in multiples of 2 for $33.98

Key Features

Header
Caution
Legend
Do Not Pour Chemicals Down The Drain
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
475X57
Zoro #
G5871743
UPC #
00194484181734
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Chemical Sign
Header
Caution
Legend
Do Not Pour Chemicals Down The Drain
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
ANSI Compliant
Yes
Header Legend Color
Yellow
Sign Legend Color
Black
Operating Temp. Range
-40 Degrees to 140 Degrees F
Double-Sided
No
OSHA Compliant
Yes
Standards
ANSI Z535, EPA 40 CFR 261.4, OSHA 29 CFR 1910.145
Header Background Color
Black
Legend Style
Text
Sign Legend Text Color
Black
Glow In The Dark
No
Graffiti Resistant
Yes
Mirror Print
No
Outdoor Life Expectancy
5 yr
Maximum Service Temperature
250 Degrees F
Protective Coating
Clear Liquid Laminate
Material Properties
Rigid
Sign Header
Caution
Sign Legend Background Color
Yellow
Metal Detectable
No
Sign Legend Style
Text
Write on Surface
No
OSHA Regulations
OSHA 29 CFR 1910.145
Sign Header Background Color
Black
ANSI 969 Compliant
No
Number of Printed Sides
1
Mounting Pattern
4 Corner
Sign Header Style
Text
Minimum Application Temperature
-40 Degrees F
Includes Mounting Hardware
No
ANSI Standards
ANSI Z535
Chemical Resistant
Yes
Sign Header Text Color
Yellow
Average Outdoor Durability
5 yr
Minimum Service Temperature
-40 Degrees F
Sign Mounting Location
Wall
Sign Format
Traditional OSHA
Corrosion Resistant
Yes
State Specific Sign
No
Anti-Slip Surface
No
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Legend
Do Not Pour Chemicals Down The Drain
Product Type
Safety Sign

Description

Chemical Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Do Not Pour Chemicals Down The Drain, Sign Legend Background Color Yellow, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.