Chemical Sign, 7 in H, 10 in W, Vertical Rectangle, English, 475X63

  • Mfr # 475X63

  • Zoro # G5821562


product price:  $16.99
/ea
Sold in multiples of 2 for $33.98

Key Features

Header
Caution
Legend
No Chemicals In Drains Use Chemical Waste Containers
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
475X63
Zoro #
G5821562
UPC #
00194484181796
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Chemical Sign
Header
Caution
Legend
No Chemicals In Drains Use Chemical Waste Containers
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
ANSI Compliant
Yes
Operating Temp. Range
-40 Degrees to 140 Degrees F
Header Background Color
Black
Legend Style
Text
Standards
ANSI Z535, EPA 40 CFR 261.4, OSHA 29 CFR 1910.145
Sign Legend Color
Black
OSHA Compliant
Yes
Double-Sided
No
Header Legend Color
Yellow
Sign Legend Text Color
Black
Glow In The Dark
No
Write on Surface
No
OSHA Regulations
OSHA 29 CFR 1910.145
State Specific Sign
No
Corrosion Resistant
Yes
Average Outdoor Durability
5 yr
Graffiti Resistant
Yes
Sign Header Background Color
Black
ANSI Standards
ANSI Z535
Mounting Pattern
4 Corner
Includes Mounting Hardware
No
Minimum Application Temperature
-40 Degrees F
Maximum Service Temperature
250 Degrees F
Material Properties
Rigid
Chemical Resistant
Yes
Protective Coating
Clear Liquid Laminate
Minimum Service Temperature
-40 Degrees F
Mirror Print
No
Sign Mounting Location
Wall
Sign Legend Style
Text
Anti-Slip Surface
No
Sign Legend Background Color
Yellow
Sign Legend
No Chemicals In Drains Use Chemical Waste Containers
Sign Format
Traditional OSHA
Outdoor Life Expectancy
5 yr
Sign Header
Caution
ANSI 969 Compliant
No
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Header Text Color
Yellow
Metal Detectable
No
Number of Printed Sides
1
Sign Header Style
Text
Product Type
Safety Sign

Description

Chemical Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend No Chemicals In Drains Use Chemical Waste Containers, Sign Legend Background Color Yellow, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.