Chemical Sign, 7 in H, 10 in W, Vertical Rectangle, English, 475X81

  • Mfr # 475X81

  • Zoro # G5794761


product price:  $16.99
/ea
Sold in multiples of 2 for $33.98

Key Features

Header
Caution
Legend
H2S Poisonous Gas May Be Present
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
475X81
Zoro #
G5794761
UPC #
00194484181949
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Chemical Sign
Header
Caution
Legend
H2S Poisonous Gas May Be Present
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Operating Temp. Range
-40 Degrees to 140 Degrees F
ANSI Compliant
Yes
Header Background Color
Black
Header Legend Color
Yellow
Legend Style
Text
Standards
ANSI Z535, OSHA 29 CFR 1910.1000(a)(2), OSHA 29 CFR 1910.1200, OSHA 29 CFR 1910.145, OSHA 29 CFR 1926.55
Double-Sided
No
Sign Legend Color
Black
OSHA Compliant
Yes
Sign Legend Text Color
Black
Glow In The Dark
No
Metal Detectable
No
Chemical Resistant
Yes
Number of Printed Sides
1
Sign Header Text Color
Yellow
Sign Legend Style
Text
Sign Format
Traditional OSHA
Mirror Print
No
Protective Coating
Clear Liquid Laminate
Corrosion Resistant
Yes
Outdoor Life Expectancy
5 yr
ANSI Standards
ANSI Z535
Minimum Application Temperature
-40 Degrees F
Write on Surface
No
Includes Mounting Hardware
No
Anti-Slip Surface
No
Sign Legend
H2S Poisonous Gas May Be Present
Graffiti Resistant
Yes
Mounting Pattern
4 Corner
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.1200, OSHA 29 CFR 1910.1000(a)(2), OSHA 29 CFR 1926.55
Sign Mounting Location
Wall
Average Outdoor Durability
5 yr
Sign Legend Background Color
Yellow
Sign Header
Caution
Material Properties
Rigid
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Header Style
Text
Minimum Service Temperature
-40 Degrees F
Maximum Service Temperature
250 Degrees F
Sign Header Background Color
Black
State Specific Sign
No
ANSI 969 Compliant
No
Product Type
Safety Sign

Description

Chemical Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend H2S Poisonous Gas May Be Present, Sign Legend Background Color Yellow, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.