Chemical Sign, 7 in H, 10 in W, Vertical Rectangle, English, 475X94

  • Mfr # 475X94

  • Zoro # G5842273


product price:  $16.99
/ea

Key Features

Header
Caution
Legend
Hazardous Waste Satellite Accumulation Point Unauthorized Employees Keep Out
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
475X94
Zoro #
G5842273
UPC #
00194484182052
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Chemical Sign
Header
Caution
Legend
Hazardous Waste Satellite Accumulation Point Unauthorized Employees Keep Out
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Double-Sided
No
Legend Style
Text
Standards
ANSI Z535, OSHA 29 CFR 1910.120, OSHA 29 CFR 1910.1200(b)(6)(i), OSHA 29 CFR 1910.145
Operating Temp. Range
-40 Degrees to 140 Degrees F
Sign Legend Color
Black
ANSI Compliant
Yes
Header Background Color
Black
OSHA Compliant
Yes
Header Legend Color
Yellow
Sign Legend Text Color
Black
Maximum Service Temperature
250 Degrees F
Graffiti Resistant
Yes
Mounting Pattern
4 Corner
Sign Legend
Hazardous Waste Satellite Accumulation Point Unauthorized Employees Keep Out
Sign Header Style
Text
Chemical Resistant
Yes
Anti-Slip Surface
No
Minimum Application Temperature
-40 Degrees F
Mirror Print
No
Includes Mounting Hardware
No
Corrosion Resistant
Yes
Glow In The Dark
No
Metal Detectable
No
Protective Coating
Clear Liquid Laminate
Minimum Service Temperature
-40 Degrees F
State Specific Sign
No
Material Properties
Rigid
Sign Legend Background Color
Yellow
Sign Header Background Color
Black
Number of Printed Sides
1
Sign Header
Caution
Indoor/Outdoor Usage
Indoor/Outdoor
Average Outdoor Durability
5 yr
ANSI 969 Compliant
No
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.1200(b)(6)(i), OSHA 29 CFR 1910.120
Write on Surface
No
Sign Header Text Color
Yellow
Outdoor Life Expectancy
5 yr
Sign Legend Style
Text
ANSI Standards
ANSI Z535
Sign Format
Traditional OSHA
Sign Mounting Location
Wall
Product Type
Safety Sign

Description

Chemical Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Hazardous Waste Satellite Accumulation Point Unauthorized Employees Keep Out, Sign Legend Background Color Yellow, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.