Chemical Sign, 7 in H, 10 in W, Vertical Rectangle, English, 476A28

  • Mfr # 476A28

  • Zoro # G5899691


product price: $16.99
/ea
Sold in multiples of 2 for $33.98

Key Features

Header
Danger
Legend
Hazardous Chemicals. Improper Contact Will Result In Serious Injury Or Death.
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
476A28
Zoro #
G5899691
UPC #
00194484184209
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Chemical Sign
Header
Danger
Legend
Hazardous Chemicals. Improper Contact Will Result In Serious Injury Or Death.
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Header Legend Color
White
Header Background Color
Black, Red
Standards
ANSI Z535, OSHA 29 CFR 1910.1200, OSHA 29 CFR 1910.145
ANSI Compliant
Yes
Legend Style
Symbol and Text
OSHA Compliant
Yes
Operating Temp. Range
-40 Degrees to 140 Degrees F
Sign Legend Color
Black, Yellow
Double-Sided
No
Sign Legend Text Color
Black, Yellow
Glow In The Dark
No
Minimum Service Temperature
-40 Degrees F
Graffiti Resistant
Yes
Legend Pictogram Description
Triangle With An Exclamation Point Inside With The Negative Space Filled In Yellow
Includes Mounting Hardware
No
Minimum Application Temperature
-40 Degrees F
Material Properties
Rigid
Sign Header Text Color
White
State Specific Sign
No
Sign Format
ANSI/OSHA Format
Corrosion Resistant
Yes
Average Outdoor Durability
5 yr
Anti-Slip Surface
No
Mirror Print
No
Number of Printed Sides
1
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.1200
Legend Pictogram ID
PPIC-51
ANSI Standards
ANSI Z535
ANSI 969 Compliant
No
Outdoor Life Expectancy
5 yr
Write on Surface
No
Sign Header
Danger
Indoor/Outdoor Usage
Indoor/Outdoor
Metal Detectable
No
Sign Legend Background Color
White
Mounting Pattern
4 Corner
Chemical Resistant
Yes
Header Pictogram ID
PPIC-61
Protective Coating
Clear Liquid Laminate
Sign Legend
Hazardous Chemicals. Improper Contact Will Result In Serious Injury Or Death.
Header Pictogram Description
Triangle with an Exclamation Point Inside with the Negative Space filled in White
Sign Header Style
Symbol and Text
Sign Mounting Location
Wall
Sign Header Background Color
Red
Maximum Service Temperature
250 Degrees F
Sign Legend Style
Symbol and Text
Product Type
Safety Sign

Description

Chemical Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Hazardous Chemicals. Improper Contact Will Result In Serious Injury Or Death., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.