Chemical Sign, 7 in H, 10 in W, Vertical Rectangle, English, 476C08

  • Mfr # 476C08

  • Zoro # G5773859


product price: $16.99
/ea
Sold in multiples of 2 for $33.98

Key Features

Header
Danger
Legend
High Pressure Gas Line
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
476C08
Zoro #
G5773859
UPC #
00194484184933
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Chemical Sign
Header
Danger
Legend
High Pressure Gas Line
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Header Background Color
Black, Red
OSHA Compliant
Yes
Legend Style
Symbol and Text
Header Legend Color
White
ANSI Compliant
Yes
Operating Temp. Range
-40 Degrees to 140 Degrees F
Sign Legend Color
Black, Yellow
Standards
ANSI Z535, OSHA 29 CFR 1910.1200, OSHA 29 CFR 1910.145
Double-Sided
No
Sign Legend Text Color
Black, Yellow
Glow In The Dark
No
Sign Header Text Color
White
Metal Detectable
No
Minimum Application Temperature
-40 Degrees F
Sign Header
Danger
Sign Mounting Location
Wall
Sign Legend Style
Symbol and Text
Header Pictogram ID
PPIC-61
ANSI 969 Compliant
No
Sign Header Style
Symbol and Text
Sign Legend
High Pressure Gas Line.
Minimum Service Temperature
-40 Degrees F
State Specific Sign
No
Sign Legend Background Color
White
Material Properties
Rigid
Includes Mounting Hardware
No
Sign Format
ANSI/OSHA Format
Corrosion Resistant
Yes
Legend Pictogram Description
Triangle With An Exclamation Point Inside With The Negative Space Filled In Yellow
Write on Surface
No
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.1200
Maximum Service Temperature
250 Degrees F
Mirror Print
No
Graffiti Resistant
Yes
Outdoor Life Expectancy
5 yr
Chemical Resistant
Yes
Protective Coating
Clear Liquid Laminate
Legend Pictogram ID
PPIC-51
Indoor/Outdoor Usage
Indoor/Outdoor
Anti-Slip Surface
No
Number of Printed Sides
1
Header Pictogram Description
Triangle with an Exclamation Point Inside with the Negative Space filled in White
Average Outdoor Durability
5 yr
ANSI Standards
ANSI Z535
Sign Header Background Color
Red
Mounting Pattern
4 Corner
Product Type
Safety Sign

Description

Chemical Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend High Pressure Gas Line., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.