Chemical Sign, 7 in H, 10 in W, Vertical Rectangle, English, 476C24

  • Mfr # 476C24

  • Zoro # G5871113


product price:  $16.99
/ea
Sold in multiples of 2 for $33.98

Key Features

Header
Danger
Legend
Hot Acid
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
476C24
Zoro #
G5871113
UPC #
00194484185091
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Chemical Sign
Header
Danger
Legend
Hot Acid
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Standards
ANSI Z535, OSHA 29 CFR 1910.1200, OSHA 29 CFR 1910.145
ANSI Compliant
Yes
Legend Style
Text
Header Legend Color
White
OSHA Compliant
Yes
Sign Legend Color
Black
Double-Sided
No
Operating Temp. Range
-40 Degrees to 140 Degrees F
Header Background Color
Black, Red, White
Sign Legend Text Color
Black
Glow In The Dark
No
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.1200
Sign Header Style
Text
Sign Header
Danger
Indoor/Outdoor Usage
Indoor/Outdoor
Number of Printed Sides
1
Corrosion Resistant
Yes
Graffiti Resistant
Yes
State Specific Sign
No
Sign Header Text Color
White
Sign Legend
Hot Acid
Sign Legend Style
Text
Protective Coating
Clear Liquid Laminate
Outdoor Life Expectancy
5 yr
Minimum Service Temperature
-40 Degrees F
Minimum Application Temperature
-40 Degrees F
ANSI Standards
ANSI Z535
Metal Detectable
No
Sign Legend Background Color
White
Chemical Resistant
Yes
Write on Surface
No
Anti-Slip Surface
No
Sign Format
Traditional OSHA
Maximum Service Temperature
250 Degrees F
Sign Mounting Location
Wall
Average Outdoor Durability
5 yr
Material Properties
Rigid
Mirror Print
No
Includes Mounting Hardware
No
ANSI 969 Compliant
No
Mounting Pattern
4 Corner
Sign Header Background Color
Black, Red, White
Product Type
Safety Sign

Description

Chemical Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Hot Acid, Sign Legend Background Color White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.