Chemical Sign, 7 in H, 10 in W, Vertical Rectangle, English, 476C86

  • Mfr # 476C86

  • Zoro # G5795373


product price:  $16.99
/ea
Sold in multiples of 2 for $33.98

Key Features

Header
Danger
Legend
Poison
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
476C86
Zoro #
G5795373
UPC #
00194484185671
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Chemical Sign
Header
Danger
Legend
Poison
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Operating Temp. Range
-40 Degrees to 140 Degrees F
Header Legend Color
White
ANSI Compliant
Yes
Sign Legend Color
Black
Legend Style
Symbol and Text
Header Background Color
Black, Red, White
Standards
ANSI Z535, OSHA 29 CFR 1910.1200, OSHA 29 CFR 1910.145
OSHA Compliant
Yes
Double-Sided
No
Sign Legend Text Color
Black
Glow In The Dark
No
Sign Legend Background Color
White
Metal Detectable
No
Sign Header Text Color
White
Minimum Service Temperature
-40 Degrees F
Number of Printed Sides
1
Sign Header
Danger
Minimum Application Temperature
-40 Degrees F
Average Outdoor Durability
5 yr
Sign Mounting Location
Wall
Anti-Slip Surface
No
Sign Legend
Poison
Protective Coating
Clear Liquid Laminate
Includes Mounting Hardware
No
Sign Header Style
Text
Graffiti Resistant
Yes
Corrosion Resistant
Yes
Sign Format
Traditional OSHA
Outdoor Life Expectancy
5 yr
Chemical Resistant
Yes
ANSI 969 Compliant
No
Mirror Print
No
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.1200
Legend Pictogram ID
PCHL-41
Legend Pictogram Description
Skull And Crossbones
ANSI Standards
ANSI Z535
State Specific Sign
No
Sign Header Background Color
Black, Red, White
Maximum Service Temperature
250 Degrees F
Sign Legend Style
Symbol and Text
Material Properties
Rigid
Indoor/Outdoor Usage
Indoor/Outdoor
Write on Surface
No
Mounting Pattern
4 Corner
Product Type
Safety Sign

Description

Chemical Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Poison, Sign Legend Background Color White, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.