Chemical Sign, 7 in H, 10 in W, Vertical Rectangle, English, 476D92

  • Mfr # 476D92

  • Zoro # G5789563


product price: $17.09
/ea
Sold in multiples of 2 for $34.18

Key Features

Header
Danger
Legend
Toxic Gas Do Not Enter When Light Is Flashing
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
476D92
Zoro #
G5789563
UPC #
00194484186661
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Chemical Sign
Header
Danger
Legend
Toxic Gas Do Not Enter When Light Is Flashing
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Double-Sided
No
ANSI Compliant
Yes
Sign Legend Color
Black
OSHA Compliant
Yes
Header Legend Color
White
Standards
ANSI Z535, OSHA 29 CFR 1910.1000(a)(2), OSHA 29 CFR 1910.1200, OSHA 29 CFR 1910.132, OSHA 29 CFR 1910.145
Header Background Color
Black, Red, White
Legend Style
Text
Operating Temp. Range
-40 Degrees to 140 Degrees F
Sign Legend Text Color
Black
Glow In The Dark
No
Write on Surface
No
Sign Legend
Toxic Gas Do Not Enter When Light Is Flashing
ANSI 969 Compliant
No
Sign Header Background Color
Black, Red, White
Protective Coating
Clear Liquid Laminate
Minimum Service Temperature
-40 Degrees F
Metal Detectable
No
Chemical Resistant
Yes
Sign Header Text Color
White
Sign Format
Traditional OSHA
Anti-Slip Surface
No
Sign Mounting Location
Wall
Sign Legend Background Color
White
Maximum Service Temperature
250 Degrees F
Sign Legend Style
Text
Average Outdoor Durability
5 yr
Minimum Application Temperature
-40 Degrees F
ANSI Standards
ANSI Z535
Outdoor Life Expectancy
5 yr
Indoor/Outdoor Usage
Indoor/Outdoor
Sign Header
Danger
Graffiti Resistant
Yes
Material Properties
Rigid
Sign Header Style
Text
Mirror Print
No
Number of Printed Sides
1
Mounting Pattern
4 Corner
State Specific Sign
No
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.1200, OSHA 29 CFR 1910.1000(a)(2), OSHA 29 CFR 1910.132
Includes Mounting Hardware
No
Corrosion Resistant
Yes
Product Type
Safety Sign

Description

Chemical Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Toxic Gas Do Not Enter When Light Is Flashing, Sign Legend Background Color White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.