Chemical Sign, 7 in H, 10 in W, Vertical Rectangle, English, 476F01

  • Mfr # 476F01

  • Zoro # G5842203


product price: $17.09
/ea
Sold in multiples of 2 for $34.18

Key Features

Header
Danger
Legend
Toxic Materials
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
476F01
Zoro #
G5842203
UPC #
00194484186746
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Chemical Sign
Header
Danger
Legend
Toxic Materials
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Text
Sign Legend Color
Black
Operating Temp. Range
-40 Degrees to 140 Degrees F
Standards
ANSI Z535, OSHA 29 CFR 1910.1200, OSHA 29 CFR 1910.145
Double-Sided
No
OSHA Compliant
Yes
Header Legend Color
White
ANSI Compliant
Yes
Header Background Color
Black, Red, White
Sign Legend Text Color
Black
Glow In The Dark
No
Chemical Resistant
Yes
Graffiti Resistant
Yes
Maximum Service Temperature
250 Degrees F
Sign Format
Traditional OSHA
Corrosion Resistant
Yes
Protective Coating
Clear Liquid Laminate
Average Outdoor Durability
5 yr
Write on Surface
No
Metal Detectable
No
Sign Header Text Color
White
Outdoor Life Expectancy
5 yr
Sign Header Background Color
Black, Red, White
Mounting Pattern
4 Corner
Anti-Slip Surface
No
Sign Legend
Toxic Materials
Minimum Service Temperature
-40 Degrees F
Indoor/Outdoor Usage
Indoor/Outdoor
ANSI Standards
ANSI Z535
Includes Mounting Hardware
No
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.1200
Minimum Application Temperature
-40 Degrees F
Number of Printed Sides
1
Material Properties
Rigid
Sign Legend Background Color
White
Sign Header
Danger
Sign Legend Style
Text
State Specific Sign
No
Mirror Print
No
ANSI 969 Compliant
No
Sign Mounting Location
Wall
Sign Header Style
Text
Product Type
Safety Sign

Description

Chemical Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Toxic Materials, Sign Legend Background Color White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.