Chemical Sign, 7 in H, 10 in W, Vertical Rectangle, English, 476G02

  • Mfr # 476G02

  • Zoro # G5831073


product price:  $17.09
/ea
Sold in multiples of 2 for $34.18

Key Features

Header
Warning
Legend
Carbon Dioxide Gas Can Cause Injury Or Death. When Alarm Operates, Or A Wintergreen Scent Is Detected, Do Not Enter Until Ventilated.
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
476G02
Zoro #
G5831073
UPC #
00194484187668
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Chemical Sign
Header
Warning
Legend
Carbon Dioxide Gas Can Cause Injury Or Death. When Alarm Operates, Or A Wintergreen Scent Is Detected, Do Not Enter Until Ventilated.
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
OSHA Compliant
Yes
Legend Style
Symbol and Text
Sign Legend Color
Black
ANSI Compliant
Yes
Operating Temp. Range
-40 Degrees to 140 Degrees F
Header Legend Color
Black
Header Background Color
Black, Orange
Standards
ANSI Z535, NFPA 12, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.160(b)(5)
Double-Sided
No
Sign Legend Text Color
Black
Glow In The Dark
No
Outdoor Life Expectancy
5 yr
Sign Header Background Color
Orange
Average Outdoor Durability
5 yr
Anti-Slip Surface
No
Minimum Application Temperature
-40 Degrees F
Minimum Service Temperature
-40 Degrees F
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.160(b)(5)
Protective Coating
Clear Liquid Laminate
NFPA Standard
NFPA 12
Sign Legend Background Color
White
ANSI Standards
ANSI Z535
Sign Legend Style
Symbol and Text
Sign Legend
Carbon Dioxide Gas Can Cause Injury Or Death. When Alarm Operates, Or A Wintergreen Scent Is Detected, Do Not Enter Until Ventilated.
Mounting Pattern
4 Corner
State Specific Sign
No
Header Pictogram Description
Triangle with an Exclamation Point Inside with the Negative Space filled in Black
Sign Header Text Color
Black
Sign Mounting Location
Wall
Legend Pictogram Description
Gas Hazard
Number of Printed Sides
1
Mirror Print
No
Corrosion Resistant
Yes
Sign Format
ANSI/OSHA Format
Indoor/Outdoor Usage
Indoor/Outdoor
Maximum Service Temperature
250 Degrees F
Material Properties
Rigid
Sign Header
Warning
Graffiti Resistant
Yes
Metal Detectable
No
Chemical Resistant
Yes
Sign Header Style
Symbol and Text
Write on Surface
No
Header Pictogram ID
PPIC-55
Includes Mounting Hardware
No
Legend Pictogram ID
PPEQ-518
ANSI 969 Compliant
No
Product Type
Safety Sign

Description

Chemical Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Carbon Dioxide Gas Can Cause Injury Or Death. When Alarm Operates, Or A Wintergreen Scent Is Detected, Do Not Enter Until Ventilated., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.