Chemical Sign, 7 in H, 10 in W, Vertical Rectangle, English, 486A45

  • Mfr # 486A45

  • Zoro # G6261427


product price: $16.99
/ea

Key Features

Header
No Header
Legend
Rcra Accumulation Area
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
486A45
Zoro #
G6261427
UPC #
00194484284527
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Chemical Sign
Header
No Header
Legend
Rcra Accumulation Area
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
Red
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Legend Style
Text
ANSI Compliant
No
Double-Sided
No
Operating Temp. Range
-40 Degrees to 140 Degrees F
Sign Legend Color
White
OSHA Compliant
Yes
Standards
EPA 40 CFR 262, OSHA 29 CFR 1910.1200
Write on Surface
No
Metal Detectable
No
Sign Legend Text Color
White
Indoor/Outdoor Usage
Indoor/Outdoor
Glow In The Dark
No
Sign Header
No Header
Sign Format
Other Format
Corrosion Resistant
Yes
Chemical Resistant
Yes
Maximum Service Temperature
250 Degrees F
Minimum Service Temperature
-40 Degrees F
Number of Printed Sides
1
ANSI 969 Compliant
No
Sign Legend
Rcra Accumulation Area
Average Outdoor Durability
5 yr
Mounting Pattern
4 Corner
Includes Mounting Hardware
No
Minimum Application Temperature
-40 Degrees F
State Specific Sign
No
Sign Legend Background Color
Red
Protective Coating
Clear Liquid Laminate
Sign Legend Style
Text
Material Properties
Rigid
Mirror Print
No
Outdoor Life Expectancy
5 yr
Graffiti Resistant
Yes
Sign Mounting Location
Wall
Anti-Slip Surface
No
OSHA Regulations
OSHA 29 CFR 1910.1200
Product Type
Safety Sign

Description

Chemical Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Rcra Accumulation Area, Sign Legend Background Color Red, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.