Chemical Sign, 7 in H, 10 in W, Vertical Rectangle, English, 486A51

  • Mfr # 486A51

  • Zoro # G6279338


product price:  $16.99
/ea
Sold in multiples of 2 for $33.98

Key Features

Header
Chemical Spillage
Legend
Must Be Reported Immediately To Plant Supervisory Personnel
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
486A51
Zoro #
G6279338
UPC #
00194484284589
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Chemical Sign
Header
Chemical Spillage
Legend
Must Be Reported Immediately To Plant Supervisory Personnel
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Standards
ANSI Z535, OSHA 29 CFR 1910.120 App C (9), OSHA 29 CFR 1910.145
Legend Style
Text
Operating Temp. Range
-40 Degrees to 140 Degrees F
Double-Sided
No
Sign Legend Color
Black
ANSI Compliant
Yes
OSHA Compliant
Yes
Sign Legend Text Color
Black, White
Glow In The Dark
No
Chemical Resistant
Yes
Graffiti Resistant
Yes
Sign Header
Chemical Spillage
Sign Mounting Location
Wall
Protective Coating
Clear Liquid Laminate
Material Properties
Rigid
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.120 App C (9)
Sign Legend Style
Text
Metal Detectable
No
Minimum Application Temperature
-40 Degrees F
Indoor/Outdoor Usage
Indoor/Outdoor
Mounting Pattern
4 Corner
ANSI 969 Compliant
No
ANSI Standards
ANSI Z535
Sign Format
Other Format
Write on Surface
No
Minimum Service Temperature
-40 Degrees F
Mirror Print
No
Sign Legend
Must Be Reported Immediately To Plant Supervisory Personnel
Outdoor Life Expectancy
5 yr
Includes Mounting Hardware
No
Sign Legend Background Color
Blue, White
Number of Printed Sides
1
Anti-Slip Surface
No
Maximum Service Temperature
250 Degrees F
State Specific Sign
No
Average Outdoor Durability
5 yr
Corrosion Resistant
Yes
Product Type
Safety Sign

Description

Chemical Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Must Be Reported Immediately To Plant Supervisory Personnel, Sign Legend Background Color Blue, White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.