Chemical Sign, 7 in H, 10 in W, Vertical Rectangle, English, 486C18

  • Mfr # 486C18

  • Zoro # G6247838


product price:  $16.99
/ea
Sold in multiples of 2 for $33.98

Key Features

Header
Notice
Legend
All Drums In This Area Must Be Grounded
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
486C18
Zoro #
G6247838
UPC #
00194484285241
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Chemical Sign
Header
Notice
Legend
All Drums In This Area Must Be Grounded
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
ANSI Compliant
Yes
Double-Sided
No
Header Background Color
Blue
Sign Legend Color
Black
Header Legend Color
White
Operating Temp. Range
-40 Degrees to 140 Degrees F
Standards
ANSI Z535, NFPA 30, OSHA 29 CFR 1910.106, OSHA 29 CFR 1910.145, OSHA 29 CFR 1926.152
Legend Style
Text
OSHA Compliant
Yes
Sign Legend Text Color
Black
Glow In The Dark
No
Sign Header Style
Text
ANSI Standards
ANSI Z535
NFPA Standard
NFPA 30
Material Properties
Rigid
Chemical Resistant
Yes
Minimum Application Temperature
-40 Degrees F
Minimum Service Temperature
-40 Degrees F
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.106, OSHA 29 CFR 1926.152
Anti-Slip Surface
No
State Specific Sign
No
Indoor/Outdoor Usage
Indoor/Outdoor
Write on Surface
No
Metal Detectable
No
Sign Header
Notice
Maximum Service Temperature
250 Degrees F
Sign Format
Traditional OSHA
Sign Legend Style
Text
Sign Legend Background Color
White
Corrosion Resistant
Yes
Mounting Pattern
4 Corner
Number of Printed Sides
1
Sign Legend
All Drums In This Area Must Be Grounded
Sign Mounting Location
Wall
Protective Coating
Clear Liquid Laminate
Graffiti Resistant
Yes
Sign Header Text Color
White
Sign Header Background Color
Blue
Mirror Print
No
Average Outdoor Durability
5 yr
Outdoor Life Expectancy
5 yr
Includes Mounting Hardware
No
ANSI 969 Compliant
No
Product Type
Safety Sign

Description

Chemical Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend All Drums In This Area Must Be Grounded, Sign Legend Background Color White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.