Chemical Sign, 7 in H, 10 in W, Vertical Rectangle, English, 486C24

  • Mfr # 486C24

  • Zoro # G6319953


product price: $16.99
/ea
Sold in multiples of 2 for $33.98

Key Features

Header
No Header
Legend
This Sign Is Posted To Comply With The Requirements of California Proposition 65 This Area Contains Lead, A Substance Known To The State of California To Cause Birth Defects Or Reproductive Toxicity
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
486C24
Zoro #
G6319953
UPC #
00194484285302
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.032 in
Depth
4/125 in
Mounting Hole Dia.
0.1875 in

Details

Item
Chemical Sign
Header
No Header
Legend
This Sign Is Posted To Comply With The Requirements of California Proposition 65 This Area Contains Lead, A Substance Known To The State of California To Cause Birth Defects Or Reproductive Toxicity
Sign Shape
Vertical Rectangle
Sign Material
Aluminum
Sign Mounting Style
Mounting Holes
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
Yes
Operating Temp. Range
-40 Degrees to 140 Degrees F
Sign Legend Color
Black
OSHA Compliant
Yes
Legend Style
Text
Standards
ANSI Z535, California Proposition 65, OSHA 29 CFR 1910.1200, OSHA 29 CFR 1910.145
ANSI Compliant
Yes
Double-Sided
No
Sign Legend Text Color
Black
Corrosion Resistant
Yes
Mounting Pattern
4 Corner
Chemical Resistant
Yes
Mirror Print
No
Sign Legend
This Sign Is Posted To Comply With The Requirements Of California Proposition 65 This Area Contains Lead, A Substance Known To The State Of California To Cause Birth Defects Or Reproductive Toxicity
Average Outdoor Durability
5 yr
Glow In The Dark
No
Material Properties
Rigid
Sign Legend Style
Text
Graffiti Resistant
Yes
Sign Header
Warning
ANSI Standards
ANSI Z535
Write on Surface
No
Sign Legend Background Color
White
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.1200
Sign Mounting Location
Wall
Outdoor Life Expectancy
5 yr
Protective Coating
Clear Liquid Laminate
Minimum Application Temperature
-40 Degrees F
Metal Detectable
No
Indoor/Outdoor Usage
Indoor/Outdoor
Maximum Service Temperature
250 Degrees F
Number of Printed Sides
1
Minimum Service Temperature
-40 Degrees F
Includes Mounting Hardware
No
Anti-Slip Surface
No
ANSI 969 Compliant
No
State Specific Sign
No
Sign Format
Other Format
Product Type
Safety Sign

Description

Chemical Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend This Sign Is Posted To Comply With The Requirements Of California Proposition 65 This Area Contains Lead, A Substance Known To The State Of California To Cause Birth Defects Or Reproductive Toxicity, Sign Legend Background Color White, Sign Legend Style Text

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.