Chemical Sign, 7 in H, 10 in W, Vinyl, Vertical Rectangle, English, 475W59

  • Mfr # 475W59

  • Zoro # G5789152


product price:  $6.89
/ea
Sold in multiples of 4 for $27.56

Key Features

Header
Caution
Legend
Acid Could Result In Moderate Injury.
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
475W59
Zoro #
G5789152
UPC #
00194484180874
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Chemical Sign
Header
Caution
Legend
Acid Could Result In Moderate Injury.
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Header Background Color
Yellow
Legend Style
Symbol and Text
Header Legend Color
Black
Operating Temp. Range
-20 Degrees to 176 Degrees F
Sign Legend Color
Black
Standards
ANSI Z535, OSHA 29 CFR 1910.1200 App A, OSHA 29 CFR 1910.145
ANSI Compliant
Yes
Double-Sided
No
OSHA Compliant
Yes
Sign Legend Text Color
Black, Yellow
Glow In The Dark
No
State Specific Sign
No
Corrosion Resistant
No
ANSI 969 Compliant
No
Sign Legend
Acid. Could Result In Moderate Injury.
Maximum Service Temperature
176 Degrees F
Outdoor Life Expectancy
Not Outdoor Rated
Header Pictogram Description
Triangle with an Exclamation Point Inside with the Negative Space filled in Black
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.1200 App A
Header Pictogram ID
PPIC-55
Mounting Pattern
No Mounting Holes
Graffiti Resistant
No
Average Outdoor Durability
2 yr
Adhesive Style
Permanent
Sign Header Background Color
Yellow
Includes Mounting Hardware
No
Metal Detectable
No
Sign Format
ANSI/OSHA Format
Number of Printed Sides
1
Sign Legend Style
Symbol and Text
Sign Header Style
Symbol and Text
Sign Header Text Color
Black
Chemical Resistant
No
Minimum Service Temperature
-40 Degrees F
Sign Legend Background Color
White
Legend Pictogram Description
Chemical Hazard, Hand
Write on Surface
No
Indoor/Outdoor Usage
Indoor Only
Sign Header
Caution
Adhesive Type
Acrylic
Material Properties
Flexible
Legend Pictogram ID
PCHL-17
Protective Coating
No Protective Coating
ANSI Standards
ANSI Z535
Mirror Print
No
Minimum Application Temperature
-40 Degrees F
Anti-Slip Surface
No
Sign Mounting Location
Wall
Product Type
Safety Sign

Description

Chemical Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Acid. Could Result In Moderate Injury., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.