Chemical Sign, 7 in H, 10 in W, Vinyl, Vertical Rectangle, English, 475X42

  • Mfr # 475X42

  • Zoro # G5870142


product price:  $6.89
/ea
Sold in multiples of 4 for $27.56

Key Features

Header
Caution
Legend
Chemical Lines Overhead
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
475X42
Zoro #
G5870142
UPC #
00194484181581
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Chemical Sign
Header
Caution
Legend
Chemical Lines Overhead
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Sign Legend Color
Black
Standards
ANSI Z535, OSHA 29 CFR 1910.1200, OSHA 29 CFR 1910.145
Operating Temp. Range
-20 Degrees to 176 Degrees F
Header Background Color
Black
ANSI Compliant
Yes
Legend Style
Text
Double-Sided
No
OSHA Compliant
Yes
Header Legend Color
Yellow
Sign Legend Text Color
Black
Glow In The Dark
No
Sign Header
Caution
Sign Format
Traditional OSHA
ANSI Standards
ANSI Z535
Sign Header Text Color
Yellow
Number of Printed Sides
1
Write on Surface
No
Anti-Slip Surface
No
Mirror Print
No
Includes Mounting Hardware
No
Sign Legend
Chemical Lines Overhead
Protective Coating
No Protective Coating
ANSI 969 Compliant
No
Sign Header Background Color
Black
Outdoor Life Expectancy
Not Outdoor Rated
Adhesive Type
Acrylic
Sign Legend Background Color
Yellow
Graffiti Resistant
No
Adhesive Style
Permanent
Material Properties
Flexible
Indoor/Outdoor Usage
Indoor Only
Chemical Resistant
No
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.1200
State Specific Sign
No
Mounting Pattern
No Mounting Holes
Minimum Application Temperature
-40 Degrees F
Metal Detectable
No
Sign Legend Style
Text
Corrosion Resistant
No
Sign Header Style
Text
Maximum Service Temperature
176 Degrees F
Average Outdoor Durability
2 yr
Minimum Service Temperature
-40 Degrees F
Sign Mounting Location
Wall
Product Type
Safety Sign

Description

Chemical Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Chemical Lines Overhead, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.