Chemical Sign, 7 in H, 10 in W, Vinyl, Vertical Rectangle, English, 475X67

  • Mfr # 475X67

  • Zoro # G5899649


product price:  $6.89
/ea
Sold in multiples of 4 for $27.56

Key Features

Header
Caution
Legend
No Chemicals In Drains Use Chemical Waste Containers
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
475X67
Zoro #
G5899649
UPC #
00194484181826
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Chemical Sign
Header
Caution
Legend
No Chemicals In Drains Use Chemical Waste Containers
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Double-Sided
No
Standards
ANSI Z535, EPA 40 CFR 261.4, OSHA 29 CFR 1910.145
Header Legend Color
Yellow
OSHA Compliant
Yes
Operating Temp. Range
-20 Degrees to 176 Degrees F
Sign Legend Color
Black
Legend Style
Text
Header Background Color
Black
ANSI Compliant
Yes
Sign Legend Text Color
Black
Glow In The Dark
No
Sign Legend Background Color
Yellow
Sign Format
Traditional OSHA
Mounting Pattern
No Mounting Holes
Material Properties
Flexible
Adhesive Style
Permanent
Sign Legend Style
Text
Adhesive Type
Acrylic
Mirror Print
No
Indoor/Outdoor Usage
Indoor Only
Corrosion Resistant
No
Sign Legend
No Chemicals In Drains Use Chemical Waste Containers
Sign Header Style
Text
Chemical Resistant
No
Sign Header
Caution
Number of Printed Sides
1
Sign Header Text Color
Yellow
Maximum Service Temperature
176 Degrees F
State Specific Sign
No
Write on Surface
No
ANSI Standards
ANSI Z535
Sign Mounting Location
Wall
Graffiti Resistant
No
Metal Detectable
No
Anti-Slip Surface
No
Average Outdoor Durability
2 yr
Outdoor Life Expectancy
Not Outdoor Rated
Protective Coating
No Protective Coating
Includes Mounting Hardware
No
Minimum Application Temperature
-40 Degrees F
Minimum Service Temperature
-40 Degrees F
OSHA Regulations
OSHA 29 CFR 1910.145
ANSI 969 Compliant
No
Sign Header Background Color
Black
Product Type
Safety Sign

Description

Chemical Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend No Chemicals In Drains Use Chemical Waste Containers, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.