Shop CONDOR

Chemical Sign, 7 in H, 10 in W, Vinyl, Vertical Rectangle, English, 475X98

  • Mfr # 475X98
  • Zoro # G5852067

product price: 
$
7.29
/ea

Key Features

Header
Caution
Legend
Hazardous Waste Satellite Accumulation Point Unauthorized Employees Keep Out
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
475X98
Zoro #
G5852067
UPC #
00194484182090
Country of Origin
United States
Item
Chemical Sign
Header
Caution
Legend
Hazardous Waste Satellite Accumulation Point Unauthorized Employees Keep Out
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Sign Legend Color
Black
Double-Sided
No
Standards
ANSI Z535, OSHA 29 CFR 1910.120, OSHA 29 CFR 1910.1200(b)(6)(i), OSHA 29 CFR 1910.145
OSHA Compliant
Yes
Legend Style
Text
Operating Temp. Range
-20 Degrees to 176 Degrees F
ANSI Compliant
Yes
Header Background Color
Black
Header Legend Color
Yellow
Sign Legend Text Color
Black
Sign Header Text Color
Yellow
Includes Mounting Hardware
No
Sign Legend Style
Text
Chemical Resistant
No
Minimum Application Temperature
-40 Degrees F
ANSI Standards
ANSI Z535
Material Properties
Flexible
Outdoor Life Expectancy
Not Outdoor Rated
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.1200(b)(6)(i), OSHA 29 CFR 1910.120
Glow In The Dark
No
Write on Surface
No
Protective Coating
No Protective Coating
Corrosion Resistant
No
Graffiti Resistant
No
Sign Legend
Hazardous Waste Satellite Accumulation Point Unauthorized Employees Keep Out
Sign Header Background Color
Black
Sign Header Style
Text
Mirror Print
No
Sign Legend Background Color
Yellow
Sign Header
Caution
Adhesive Style
Permanent
Sign Format
Traditional OSHA
Mounting Pattern
No Mounting Holes
ANSI 969 Compliant
No
Adhesive Type
Acrylic
Maximum Service Temperature
176 Degrees F
Indoor/Outdoor Usage
Indoor Only
Sign Mounting Location
Wall
Minimum Service Temperature
-40 Degrees F
Metal Detectable
No
Number of Printed Sides
1
Anti-Slip Surface
No
State Specific Sign
No
Average Outdoor Durability
2 yr
Product Type
Safety Sign

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Description

Chemical Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Hazardous Waste Satellite Accumulation Point Unauthorized Employees Keep Out, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.