Chemical Sign, 7 in H, 10 in W, Vinyl, Vertical Rectangle, English, 475Y25

  • Mfr # 475Y25

  • Zoro # G5812018


product price:  $7.29
/ea

Key Features

Header
Caution
Legend
USED BATTERIES
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
475Y25
Zoro #
G5812018
UPC #
00194484182311
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Chemical Sign
Header
Caution
Legend
USED BATTERIES
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Header Legend Color
Yellow
Header Background Color
Black
Double-Sided
No
Legend Style
Text
Operating Temp. Range
-20 Degrees F to 176 Degrees F
OSHA Compliant
Yes
ANSI Compliant
Yes
Sign Legend Color
Black
Standards
ANSI Z535, OSHA 29 CFR 1910.120, OSHA 29 CFR 1910.1200(b)(6)(i), OSHA 29 CFR 1910.145
Sign Legend Text Color
Black
Adhesive Type
Acrylic
Anti-Slip Surface
No
Mounting Pattern
No Mounting Holes
Includes Mounting Hardware
No
Adhesive Style
Permanent
Protective Coating
No Protective Coating
Mirror Print
No
Indoor/Outdoor Usage
Indoor Only
Corrosion Resistant
No
Sign Legend
Used Batteries
Sign Legend Style
Text
Maximum Service Temperature
176 Degrees F
Sign Mounting Location
Wall
Glow In The Dark
No
Sign Header
Caution
Sign Header Style
Text
Number of Printed Sides
1
Sign Format
Traditional OSHA
State Specific Sign
No
ANSI Standards
ANSI Z535
Chemical Resistant
No
Material Properties
Flexible
Write on Surface
No
Graffiti Resistant
No
Average Outdoor Durability
2 yr
Minimum Service Temperature
-40 Degrees F
Sign Header Text Color
Yellow
Minimum Application Temperature
-40 Degrees F
Sign Header Background Color
Black
Sign Legend Background Color
Yellow
Metal Detectable
No
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.1200(b)(6)(i), OSHA 29 CFR 1910.120
Outdoor Life Expectancy
Not Outdoor Rated
ANSI 969 Compliant
No
Product Type
Safety Sign

Description

Chemical Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Used Batteries, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.