Chemical Sign, 7 in H, 10 in W, Vinyl, Vertical Rectangle, English, 475Z59

  • Mfr # 475Z59
  • Zoro # G5849608
product price: 
$
6.89
/ea
Sold in multiples of 4 for $27.56

Key Features

Header
Danger
Legend
Hazardous Chemicals
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
475Z59
Zoro #
G5849608
UPC #
00194484183561
Country of Origin
United States
Item
Chemical Sign
Header
Danger
Legend
Hazardous Chemicals
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Operating Temp. Range
-20 Degrees to 176 Degrees F
Header Background Color
Black, Red, White
OSHA Compliant
Yes
Sign Legend Color
Black
Double-Sided
No
Legend Style
Text
ANSI Compliant
Yes
Standards
ANSI Z535, OSHA 29 CFR 1910.1200, OSHA 29 CFR 1910.145
Header Legend Color
White
Sign Legend Text Color
Black
Glow In The Dark
No
Material Properties
Flexible
Sign Legend Background Color
White
Sign Header Style
Text
Number of Printed Sides
1
Mounting Pattern
No Mounting Holes
Write on Surface
No
Metal Detectable
No
Anti-Slip Surface
No
Protective Coating
No Protective Coating
Includes Mounting Hardware
No
Minimum Application Temperature
-40 Degrees F
Sign Header Text Color
White
Corrosion Resistant
No
Sign Header
Danger
State Specific Sign
No
Sign Legend Style
Text
Maximum Service Temperature
176 Degrees F
Graffiti Resistant
No
Adhesive Style
Permanent
Mirror Print
No
Outdoor Life Expectancy
Not Outdoor Rated
Sign Header Background Color
Black, Red, White
Sign Mounting Location
Wall
ANSI Standards
ANSI Z535
Sign Legend
Hazardous Chemicals
Minimum Service Temperature
-40 Degrees F
Adhesive Type
Acrylic
ANSI 969 Compliant
No
Indoor/Outdoor Usage
Indoor Only
Average Outdoor Durability
2 yr
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.1200
Chemical Resistant
No
Sign Format
Traditional OSHA
Product Type
Safety Sign

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Description

Chemical Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend Hazardous Chemicals, Sign Legend Background Color White, Sign Legend Style Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.