Chemical Sign, 7 in H, 10 in W, Vinyl, Vertical Rectangle, English, 475Z93

  • Mfr # 475Z93

  • Zoro # G5812709


product price:  $6.89
/ea
Sold in multiples of 4 for $27.56

Key Features

Header
Danger
Legend
Chlorine Contact Will Cause Burns Or Severe Injury.
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
475Z93
Zoro #
G5812709
UPC #
00194484183882
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Chemical Sign
Header
Danger
Legend
Chlorine Contact Will Cause Burns Or Severe Injury.
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Double-Sided
No
OSHA Compliant
Yes
Legend Style
Symbol and Text
Sign Legend Color
Black, Yellow
Standards
ANSI Z535, OSHA 29 CFR 1910.1200, OSHA 29 CFR 1910.145
Operating Temp. Range
-20 Degrees to 176 Degrees F
ANSI Compliant
Yes
Header Background Color
Black, Red
Header Legend Color
White
Sign Legend Text Color
Black, Yellow
Glow In The Dark
No
Material Properties
Flexible
Sign Format
ANSI/OSHA Format
Maximum Service Temperature
176 Degrees F
Number of Printed Sides
1
Indoor/Outdoor Usage
Indoor Only
Minimum Service Temperature
-40 Degrees F
ANSI Standards
ANSI Z535
Header Pictogram Description
Triangle with an Exclamation Point Inside with the Negative Space filled in White
Sign Header
Danger
Sign Legend Background Color
White
Sign Legend Style
Symbol and Text
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.1200
Includes Mounting Hardware
No
Header Pictogram ID
PPIC-61
Minimum Application Temperature
-40 Degrees F
Corrosion Resistant
No
Average Outdoor Durability
2 yr
Mirror Print
No
Legend Pictogram ID
PCHL-16
Sign Header Background Color
Red
Outdoor Life Expectancy
Not Outdoor Rated
Adhesive Style
Permanent
Sign Legend
Chlorine Contact Will Cause Burns Or Severe Injury.
Sign Header Text Color
White
Anti-Slip Surface
No
Sign Mounting Location
Wall
Sign Header Style
Symbol and Text
Protective Coating
No Protective Coating
Metal Detectable
No
Graffiti Resistant
No
Write on Surface
No
Adhesive Type
Acrylic
Mounting Pattern
No Mounting Holes
State Specific Sign
No
Legend Pictogram Description
Skull And Crossbones
ANSI 969 Compliant
No
Chemical Resistant
No
Product Type
Safety Sign

Description

Chemical Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Chlorine Contact Will Cause Burns Or Severe Injury., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.