Chemical Sign, 7 in H, 10 in W, Vinyl, Vertical Rectangle, English, 476G19

  • Mfr # 476G19

  • Zoro # G5799558


product price:  $6.19
/ea

Key Features

Header
Warning
Legend
Carbon Dioxide Gas Can Cause Injury Or Death. When Alarm Operates, Vacate Immediately.
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
476G19
Zoro #
G5799558
UPC #
00194484187828
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Chemical Sign
Header
Warning
Legend
Carbon Dioxide Gas Can Cause Injury Or Death. When Alarm Operates, Vacate Immediately.
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Operating Temp. Range
-20 Degrees to 176 Degrees F
Legend Style
Symbol and Text
ANSI Compliant
Yes
Header Background Color
Black, Orange
Header Legend Color
Black
Standards
ANSI Z535, NFPA 12, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.160(b)(5)
Double-Sided
No
Sign Legend Color
Black
OSHA Compliant
Yes
Sign Legend Text Color
Black
Glow In The Dark
No
Material Properties
Flexible
Legend Pictogram ID
PPEQ-519
Sign Mounting Location
Wall
Adhesive Style
Permanent
Sign Header
Warning
Graffiti Resistant
No
Average Outdoor Durability
2 yr
Sign Format
ANSI/OSHA Format
Maximum Service Temperature
176 Degrees F
Write on Surface
No
Mirror Print
No
NFPA Standard
NFPA 12
Outdoor Life Expectancy
Not Outdoor Rated
Mounting Pattern
No Mounting Holes
Anti-Slip Surface
No
Sign Header Style
Symbol and Text
State Specific Sign
No
Indoor/Outdoor Usage
Indoor Only
ANSI 969 Compliant
No
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.160(b)(5)
Sign Legend Background Color
White
Sign Header Text Color
Black
Sign Legend Style
Symbol and Text
Sign Legend
Carbon Dioxide Gas Can Cause Injury Or Death. When Alarm Operates, Vacate Immediately.
Chemical Resistant
No
Legend Pictogram Description
Gas Hazard
Includes Mounting Hardware
No
ANSI Standards
ANSI Z535
Corrosion Resistant
No
Header Pictogram ID
PPIC-55
Header Pictogram Description
Triangle with an Exclamation Point Inside with the Negative Space filled in Black
Number of Printed Sides
1
Protective Coating
No Protective Coating
Sign Header Background Color
Orange
Minimum Application Temperature
-40 Degrees F
Adhesive Type
Acrylic
Minimum Service Temperature
-40 Degrees F
Metal Detectable
No
Product Type
Safety Sign

Description

Chemical Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format ANSI/OSHA Format, Sign Legend Carbon Dioxide Gas Can Cause Injury Or Death. When Alarm Operates, Vacate Immediately., Sign Legend Background Color White, Sign Legend Style Symbol and Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products