Chemical Sign, 7 in H, 10 in W, Vinyl, Vertical Rectangle, English, 486A05

  • Mfr # 486A05

  • Zoro # G6285769


product price:  $7.19
/ea

Key Features

Header
No Header
Legend
(Flammable Symbol)
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
486A05
Zoro #
G6285769
UPC #
00194484284138
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Chemical Sign
Header
No Header
Legend
(Flammable Symbol)
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Standards
ANSI Z535, OSHA 29 CFR 1910.106, OSHA 29 CFR 1910.145, OSHA 29 CFR 1926.152
Legend Style
Symbol
OSHA Compliant
Yes
Double-Sided
No
ANSI Compliant
Yes
Operating Temp. Range
-20 Degrees to 176 Degrees F
Sign Legend Color
Black
Sign Legend Text Color
Black
Glow In The Dark
No
ANSI 969 Compliant
No
Graffiti Resistant
No
Sign Header
No Header
Sign Legend Style
Symbol
Write on Surface
No
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.106, OSHA 29 CFR 1926.152
Sign Mounting Location
Wall
ANSI Standards
ANSI Z535
Indoor/Outdoor Usage
Indoor Only
Corrosion Resistant
No
Average Outdoor Durability
2 yr
Sign Legend
Flammable Symbol
Chemical Resistant
No
Material Properties
Flexible
Outdoor Life Expectancy
Not Outdoor Rated
Minimum Service Temperature
-40 Degrees F
Maximum Service Temperature
176 Degrees F
Minimum Application Temperature
-40 Degrees F
Sign Format
Other Format
State Specific Sign
No
Protective Coating
No Protective Coating
Number of Printed Sides
1
Sign Legend Background Color
Yellow
Anti-Slip Surface
No
Adhesive Style
Permanent
Includes Mounting Hardware
No
Mounting Pattern
No Mounting Holes
Adhesive Type
Acrylic
Mirror Print
No
Metal Detectable
No
Product Type
Safety Sign

Description

Chemical Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Flammable Symbol, Sign Legend Background Color Yellow, Sign Legend Style Symbol

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.