Chemical Sign, 7 in H, 10 in W, Vinyl, Vertical Rectangle, English, 486A17

  • Mfr # 486A17

  • Zoro # G6295298


product price:  $6.89
/ea
Sold in multiples of 4 for $27.56

Key Features

Header
No Header
Legend
(Corrosive Symbol)
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
486A17
Zoro #
G6295298
UPC #
00194484284251
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Chemical Sign
Header
No Header
Legend
(Corrosive Symbol)
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Legend Style
Symbol
OSHA Compliant
Yes
Sign Legend Color
Black
Double-Sided
No
Standards
ANSI Z535, OSHA 29 CFR 1910.1200, OSHA 29 CFR 1910.132, OSHA 29 CFR 1910.145
Operating Temp. Range
-20 Degrees to 176 Degrees F
ANSI Compliant
Yes
Sign Legend Text Color
Black
Glow In The Dark
No
Adhesive Type
Acrylic
Adhesive Style
Permanent
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.1200, OSHA 29 CFR 1910.132
Chemical Resistant
No
ANSI 969 Compliant
No
Outdoor Life Expectancy
Not Outdoor Rated
Minimum Service Temperature
-40 Degrees F
Sign Legend
Corrosive Symbol
Graffiti Resistant
No
Write on Surface
No
ANSI Standards
ANSI Z535
Legend Pictogram Description
Corrosive
Sign Header
No Header
Number of Printed Sides
1
Indoor/Outdoor Usage
Indoor Only
Mounting Pattern
No Mounting Holes
Maximum Service Temperature
176 Degrees F
Includes Mounting Hardware
No
Legend Pictogram ID
PCHL-03
Protective Coating
No Protective Coating
Corrosion Resistant
No
State Specific Sign
No
Sign Legend Style
Symbol
Sign Mounting Location
Wall
Minimum Application Temperature
-40 Degrees F
Metal Detectable
No
Sign Format
Other Format
Mirror Print
No
Anti-Slip Surface
No
Sign Legend Background Color
Yellow
Material Properties
Flexible
Average Outdoor Durability
2 yr
Product Type
Safety Sign

Description

Chemical Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Corrosive Symbol, Sign Legend Background Color Yellow, Sign Legend Style Symbol

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.