Chemical Sign, 7 in H, 10 in W, Vinyl, Vertical Rectangle, English, 486C28

  • Mfr # 486C28

  • Zoro # G6306933


product price:  $7.29
/ea

Key Features

Header
No Header
Legend
This Sign Is Posted To Comply With The Requirements of California Proposition 65 This Area Contains Lead, A Substance Known To The State of California To Cause Birth Defects Or Reproductive Toxicity
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
486C28
Zoro #
G6306933
UPC #
00194484285340
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Chemical Sign
Header
No Header
Legend
This Sign Is Posted To Comply With The Requirements of California Proposition 65 This Area Contains Lead, A Substance Known To The State of California To Cause Birth Defects Or Reproductive Toxicity
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
White
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
OSHA Compliant
Yes
ANSI Compliant
Yes
Legend Style
Text
Standards
ANSI Z535, California Proposition 65, OSHA 29 CFR 1910.1200, OSHA 29 CFR 1910.145
Double-Sided
No
Operating Temp. Range
-20 Degrees to 176 Degrees F
Sign Legend Color
Black
Sign Legend Text Color
Black
Material Properties
Flexible
Graffiti Resistant
No
Anti-Slip Surface
No
Sign Legend
This Sign Is Posted To Comply With The Requirements Of California Proposition 65 This Area Contains Lead, A Substance Known To The State Of California To Cause Birth Defects Or Reproductive Toxicity
Minimum Application Temperature
-40 Degrees F
Mounting Pattern
No Mounting Holes
Maximum Service Temperature
176 Degrees F
Mirror Print
No
Sign Format
Other Format
Adhesive Type
Acrylic
Write on Surface
No
Protective Coating
No Protective Coating
Number of Printed Sides
1
Glow In The Dark
No
Indoor/Outdoor Usage
Indoor Only
State Specific Sign
No
Sign Mounting Location
Wall
ANSI 969 Compliant
No
Includes Mounting Hardware
No
Metal Detectable
No
Chemical Resistant
No
ANSI Standards
ANSI Z535
Outdoor Life Expectancy
Not Outdoor Rated
Minimum Service Temperature
-40 Degrees F
Sign Header
Warning
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.1200
Corrosion Resistant
No
Average Outdoor Durability
2 yr
Sign Legend Background Color
White
Sign Legend Style
Text
Adhesive Style
Permanent
Product Type
Safety Sign

Description

Chemical Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend This Sign Is Posted To Comply With The Requirements Of California Proposition 65 This Area Contains Lead, A Substance Known To The State Of California To Cause Birth Defects Or Reproductive Toxicity, Sign Legend Background Color White, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.