Zoro Homepage

Chemical Sign, 7 in Height, 10 in Width, Vinyl, Vertical Rectangle, English

  • Mfr # 486A73

  • Zoro # G6266963


product price: $6.89
/ea
Sold in multiples of 4 for $27.56

Key Features

Header
Caution
Legend
When Servicing or Checking Batteries Face and Hand Protection Must Be Worn
Width
10 in
Height
7 in
Sign Shape
Vertical Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
486A73
Zoro #
G6266963
UPC #
00194484284800
Country of Origin
United States

Dimensions

Width
10 in
Height
7 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Chemical Sign
Header
Caution
Legend
When Servicing or Checking Batteries Face and Hand Protection Must Be Worn
Sign Shape
Vertical Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Operating Temp. Range
-20 Degrees to 176 Degrees F
ANSI Compliant
Yes
Double-Sided
No
OSHA Compliant
Yes
Sign Legend Color
Black
Header Legend Color
Yellow
Standards
ANSI Z535, OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.178(q)(4), OSHA 29 CFR 1926.441
Legend Style
Text
Header Background Color
Black
Sign Legend Text Color
Black
Glow In The Dark
No
Mounting Pattern
No Mounting Holes
Minimum Application Temperature
-40 Degrees F
State Specific Sign
No
Corrosion Resistant
No
Sign Legend Background Color
Yellow
Sign Header Style
Text
Sign Header Background Color
Black
Includes Mounting Hardware
No
Sign Format
Traditional OSHA
Sign Legend Style
Text
ANSI Standards
ANSI Z535
Write on Surface
No
Sign Header Text Color
Yellow
Number of Printed Sides
1
Sign Legend
When Servicing Or Checking Batteries Face And Hand Protection Must Be Worn
Outdoor Life Expectancy
Not Outdoor Rated
Material Properties
Flexible
Graffiti Resistant
No
Average Outdoor Durability
2 yr
Chemical Resistant
No
Adhesive Type
Acrylic
Mirror Print
No
Sign Mounting Location
Wall
Anti-Slip Surface
No
Sign Header
Caution
Indoor/Outdoor Usage
Indoor Only
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.178(q)(4), OSHA 29 CFR 1926.441
Maximum Service Temperature
176 Degrees F
Minimum Service Temperature
-40 Degrees F
Metal Detectable
No
Adhesive Style
Permanent
Protective Coating
No Protective Coating
ANSI 969 Compliant
No
Product Type
Safety Sign

Description

Chemical Sign, Vertical Rectangle, Number of Printed Sides 1, English, Sign Format Traditional OSHA, Sign Legend When Servicing Or Checking Batteries Face And Hand Protection Must Be Worn, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.