Zoro Homepage

Chemical Sign, 7"W, 10" H, 0.004" Thickness

  • Mfr # 475Y31

  • Zoro # G5860449


product price: $3.89
/ea

Key Features

Header
Caution/Precaucion
Legend
Corrosive Materials Wear Required Protection/Material Corrosivo Use Proteccion Requerida
Width
7 in
Height
10 in
Sign Shape
Horizontal Rectangle
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
475Y31
Zoro #
G5860449
UPC #
00194484182366
Country of Origin
United States

Dimensions

Width
7 in
Height
10 in
Thickness
0.004 in
Depth
1/250 in

Details

Item
Safety Sign
Header
Caution/Precaucion
Legend
Corrosive Materials Wear Required Protection/Material Corrosivo Use Proteccion Requerida
Sign Shape
Horizontal Rectangle
Sign Material
Vinyl
Sign Mounting Style
Adhesive
Printed Language
English, Spanish
Sign Background Color
Yellow
ADA Compliant
No
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
No
UV Resistant
No
Sign Legend Color
Black
ANSI Compliant
Yes
Header Background Color
Black
Header Legend Color
Yellow
OSHA Compliant
Yes
Legend Style
Text
Operating Temp. Range
-20 Degrees to 176 Degrees F
Double-Sided
No
Standards
ANSI Z535, OSHA 29 CFR 1910.1200, OSHA 29 CFR 1910.145
Sign Legend Text Color
Black
Sign Legend
Corrosive Materials Wear Required Protection/Material Corrosivo Use Proteccion Requerida
Chemical Resistant
No
Mounting Pattern
No Mounting Holes
Includes Mounting Hardware
No
Graffiti Resistant
No
Minimum Service Temperature
-40 Degrees F
Protective Coating
No Protective Coating
Sign Header Background Color
Black
Adhesive Style
Permanent
Mirror Print
No
Sign Format
Traditional OSHA
Corrosion Resistant
No
Sign Legend Style
Text
Metal Detectable
No
Sign Header Text Color
Yellow
ANSI Standards
ANSI Z535
Sign Mounting Location
Wall
Average Outdoor Durability
2 yr
Outdoor Life Expectancy
Not Outdoor Rated
Glow In The Dark
No
Number of Printed Sides
1
State Specific Sign
No
Anti-Slip Surface
No
Indoor/Outdoor Usage
Indoor Only
Sign Header Style
Text
Maximum Service Temperature
176 Degrees F
Minimum Application Temperature
-40 Degrees F
Adhesive Type
Acrylic
ANSI 969 Compliant
No
Sign Legend Background Color
Yellow
Write on Surface
No
Sign Header
Caution/Precaucion
OSHA Regulations
OSHA 29 CFR 1910.145, OSHA 29 CFR 1910.1200
Material Properties
Flexible
Product Type
Safety Sign

Description

Safety Sign, Horizontal Rectangle, Number of Printed Sides 1, English, Spanish, Sign Format Traditional OSHA, Sign Legend Corrosive Materials Wear Required Protection/Material Corrosivo Use Proteccion Requerida, Sign Legend Background Color Yellow, Sign Legend Style Text

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.