(Child Life Jacket Symbol), 6 in W x 6 in H, Square, Vinyl, 486F68

  • Mfr # 486F68

  • Zoro # G6261628


product price:  $11.49
/ea

Key Features

Legend
(Child Life Jacket Symbol)
Sign Material
Vinyl
Height
6 in
Width
6 in
Thickness
0.011 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
486F68
Zoro #
G6261628
UPC #
00194484287726
Country of Origin
United States

Dimensions

Height
6 in
Width
6 in
Thickness
0.011 in
Depth
11/1000 in

Details

Item
IMO (International Maritime Organization) Safety Sign
Legend
(Child Life Jacket Symbol)
Sign Material
Vinyl
Sign Mounting Style
Adhesive
UV Resistant
Yes
Double-Sided
No
ADA Compliant
No
Sign Shape
Square
Retroreflective Grade
Not Retroreflective
Glow-in-the-Dark
Yes
OSHA Compliant
No
Printed Language
English
Standards
IMO A.760, IMO A.752, SOLAS Chapter III
Legend Style
Symbol
Header
No Header
Operating Temp. Range
-30 Degrees to 175 Degrees F
Sign Background Color
Green
ANSI Compliant
No
Legend Color
White
Sign Legend Text Color
White
Indoor/Outdoor Usage
Indoor/Outdoor
Write on Surface
No
Metal Detectable
No
Sign Legend Style
Symbol
Mirror Print
No
Sign Header
No Header
Adhesive Type
Acrylic
State Specific Sign
No
Outdoor Life Expectancy
5 yr
Sign Legend
Green
Glow In The Dark
Yes
ANSI 969 Compliant
No
Sign Format
Other Format
Corrosion Resistant
Yes
Chemical Resistant
Yes
Minimum Service Temperature
-50 Degrees F
Average Outdoor Durability
5 yr
Mounting Pattern
No Mounting Holes
Sign Legend Background Color
Green
Graffiti Resistant
Yes
Number of Printed Sides
1
Maximum Service Temperature
190 Degrees F
Minimum Application Temperature
-50 Degrees F
Adhesive Style
Permanent
Protective Coating
Clear Film Laminate
Sign Mounting Location
Wall
Anti-Slip Surface
No
IMO Standards
IMO A.752(18), IMO A.760(18), SOLAS Chapter III
Includes Mounting Hardware
No
Material Properties
Flexible
Product Type
IMO (International Maritime Organization) Safety Sign

Description

IMO (International Maritime Organization) Safety Sign, Square, Number of Printed Sides 1, English, Sign Format Other Format, Sign Legend Green, Sign Legend Background Color Green, Sign Legend Style Symbol

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.