Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Circuit Breaker Lockout, Red, 1-1/8" H

  • Mfr # 437R19

  • Zoro # G4427068


product price: $4.99
/ea

Key Features

Maximum Number of Padlocks
1
Material
Polycarbonate
For Maximum Padlock Shackle Diameter
5/16 in
Color
Red
Overall Width
0.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
437R19
Zoro #
G4427068
UPC #
-
Country of Origin
Mexico

Dimensions

For Maximum Padlock Shackle Diameter
5/16 in
Overall Width
0.75 in
Overall Length
2.25 in
Overall Height
1.13 in
Length
2 1/4 in
Height
1 1/8 in

Details

Item
Circuit Breaker Lockout
Maximum Number of Padlocks
1
Material
Polycarbonate
Color
Red
Standards
OSHA 1910.147
Features
Compact
Circuit Breaker Poles
1
For Use With
Circuit Breaker Switches
Max. Number of Padlocks
1
OSHA Compliant
Yes
Lockout Type
No-Hole
Circuit Breaker Voltage
120
For Circuit Breaker Type
Single Pole
For Voltage
120V AC
Lockout Material
Polycarbonate
For Switch Hole Type
No Hole
Circuit Breaker Lockout Type
Fuse Block
Lockout Color
Red

Description

Circuit Breaker Lockout, Circuit Breaker Lockout Type Fuse Block, For Circuit Breaker Type Single Pole, For Maximum Padlock Shackle Diameter 5/16 in, For Voltage 120V AC, Maximum Number of Padlocks 1, Overall Height 1.13 in, Overall Length 2.25 in, Overall Width 0.75 in, For Switch Hole Type No Hole, For Use With Circuit Breaker Switches, Lockout Color Red, Lockout Material Polycarbonate

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.