Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Circuit Breaker Lockout, Red, 2-13/64" H

  • Mfr # 437R23

  • Zoro # G4427241


product price: $14.19
/ea

Key Features

Maximum Number of Padlocks
1
Material
Polypropylene
For Maximum Padlock Shackle Diameter
5/16 in
Color
Red
Overall Width
0.95 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
437R23
Zoro #
G4427241
UPC #
-
Country of Origin
Mexico

Dimensions

For Maximum Padlock Shackle Diameter
5/16 in
Overall Width
0.95 in
Overall Length
0.36 in
Overall Height
2.2 in
Length
23/64 in
Height
2 13/64 in

Details

Item
Circuit Breaker Lockout
Maximum Number of Padlocks
1
Material
Polypropylene
Color
Red
Standards
OSHA 1910.147
Circuit Breaker Voltage
120/277
Max. Number of Padlocks
1
Includes
Cleat
Lockout Type
Clamp-On
For Use With
Circuit Breaker Switches
Features
Thumb Screw Tightening Mechanism
OSHA Compliant
Yes
Circuit Breaker Poles
1
Mount Type
Clamp-On
For Circuit Breaker Type
Single Pole
For Voltage
120/277V AC
Circuit Breaker Lockout Type
Clamp-On
Lockout Material
Polypropylene
Lockout Color
Red

Description

Circuit Breaker Lockout, Circuit Breaker Lockout Type Clamp-On, For Circuit Breaker Type Single Pole, For Maximum Padlock Shackle Diameter 5/16 in, For Voltage 120/277V AC, Maximum Number of Padlocks 1, Overall Height 2.2 in, Overall Length 0.36 in, Overall Width 0.95 in, Features Thumb Screw Tightening Mechanism, For Use With Circuit Breaker Switches, Includes Cleat, Lockout Color Red, Lockout Material Polypropylene, Mount Type Clamp-On

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.