Zoro Homepage

Class 2 Breakaway, Mesh, U-block, No Poc

  • Mfr # 786FA1

  • Zoro # G206602333


product price: $6.99
/ea

Key Features

ANSI Class
2
Material
Polyester
Back Stripe Pattern
U
Closure Type
Hook-and-Loop
Number of Pockets with Closure
0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
786FA1
Zoro #
G206602333
UPC #
-
Country of Origin
China

Dimensions

Size
XL
Maximum Chest Size
54 in
Reflective Stripe Width
2 in
Vest Size
XL
Length
28 1/2 in
Minimum Chest Size
50 in

Details

Item
High-Visibility Vest
Color
Yellow/Green
ANSI Class
2
Material
Polyester
Back Stripe Pattern
U
Closure Type
Hook-and-Loop
Number of Pockets with Closure
0
Gender
Unisex
Stripe Color
Silver
Cooling
No
Standards
ANSI/ISEA 107
Vest Back Style
Mesh
Includes Tool Lanyard Grommets
No
Includes Microphone Tab
No
Reflective Stripe Color
Silver
Includes ID Window
No
Includes Tablet Pocket
No
Features
Breathable Fabric; 5-Point Breakaway; 360 Degrees Visibility
Flame-Resistant Properties
Not Flame-Resistant
Reflective Stripe Border Type
None
Anti-Static
No
Safety Features
Breakaway
Safety Vest Style
Standard
ANSI Type
Type R, Class 2
Horizontal Stripe Type
Single
Number of Inside Pockets
0
Breakaway
Yes
UV-Resistant Material
No
Fabric Construction
Mesh
Reflective Tape Attachment Type
Stitched
Reflective Tape Type
Glass Bead
Reflective Stripe Main Color
Silver
Expandable
No
Vest Features
Breathable Fabric, 5-Point Breakaway
Fall Protection Compatible
No
Number of Outside Pockets
0
Includes LED Lights
No
Vest Front Style
Mesh
Number of Breakaway Points
5
Total Number of Pockets
0
Reflective Stripe Location
Shoulder, Torso

Description

High-Visibility Vest, ANSI Class 2, Vest Size XL, Gender Unisex, Back Stripe Pattern U, Number of Pockets with Closure 0, Features Breathable Fabric; 5-Point Breakaway; 360 Degrees Visibility, Standards ANSI/ISEA 107

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.