Zoro Homepage

Class 2 Breakaway, Mesh, U-block, No Poc

  • Mfr # 786FA6

  • Zoro # G906602336


product price: $6.99
/ea

Key Features

ANSI Class
2
Material
Polyester
Back Stripe Pattern
U
Closure Type
Hook-and-Loop
Number of Pockets with Closure
0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
786FA6
Zoro #
G906602336
UPC #
-
Country of Origin
China

Dimensions

Size
S
Maximum Chest Size
42 in
Vest Size
S
Length
26 in
Reflective Stripe Width
2 in
Minimum Chest Size
38 in

Details

Item
High-Visibility Vest
Color
Orange/Red
ANSI Class
2
Material
Polyester
Back Stripe Pattern
U
Closure Type
Hook-and-Loop
Number of Pockets with Closure
0
Gender
Unisex
Stripe Color
Silver
Includes ID Window
No
Standards
ANSI/ISEA 107
Includes Microphone Tab
No
Total Number of Pockets
0
Includes Tablet Pocket
No
Number of Breakaway Points
5
Number of Outside Pockets
0
Reflective Tape Attachment Type
Stitched
Fabric Construction
Mesh
Anti-Static
No
Features
Breathable Fabric; 5-Point Breakaway; 360 Degrees Visibility
Vest Front Style
Mesh
Safety Vest Style
Standard
Includes LED Lights
No
Cooling
No
Reflective Tape Type
Glass Bead
Safety Features
Breakaway
Vest Back Style
Mesh
Includes Tool Lanyard Grommets
No
Reflective Stripe Main Color
Silver
ANSI Type
Type R, Class 2
Fall Protection Compatible
No
Reflective Stripe Location
Shoulder, Torso
Number of Inside Pockets
0
Reflective Stripe Color
Silver
UV-Resistant Material
No
Reflective Stripe Border Type
None
Expandable
No
Vest Features
Breathable Fabric, 5-Point Breakaway
Horizontal Stripe Type
Single
Flame-Resistant Properties
Not Flame-Resistant
Breakaway
Yes

Description

High-Visibility Vest, ANSI Class 2, Vest Size S, Gender Unisex, Back Stripe Pattern U, Number of Pockets with Closure 0, Features Breathable Fabric; 5-Point Breakaway; 360 Degrees Visibility, Standards ANSI/ISEA 107

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.