Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Class 2 Breakaway, Mesh, U-block, No Poc

  • Mfr # 786FC1

  • Zoro # G106602334


product price: $6.99
/ea

Key Features

ANSI Class
2
Material
Polyester
Back Stripe Pattern
U
Closure Type
Hook-and-Loop
Number of Pockets with Closure
0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
786FC1
Zoro #
G106602334
UPC #
-
Country of Origin
China

Dimensions

Size
3XL
Vest Size
3XL
Length
29 in
Reflective Stripe Width
2 in
Maximum Chest Size
62 in
Minimum Chest Size
58 in

Details

Item
High-Visibility Vest
Color
Orange/Red
ANSI Class
2
Material
Polyester
Back Stripe Pattern
U
Closure Type
Hook-and-Loop
Number of Pockets with Closure
0
Gender
Unisex
Stripe Color
Silver
Safety Vest Style
Standard
Reflective Tape Type
Glass Bead
Number of Breakaway Points
5
Number of Outside Pockets
0
Standards
ANSI/ISEA 107
Includes ID Window
No
Reflective Stripe Location
Shoulder, Torso
Flame-Resistant Properties
Not Flame-Resistant
Anti-Static
No
Reflective Stripe Main Color
Silver
Vest Front Style
Mesh
UV-Resistant Material
No
Includes Tablet Pocket
No
Includes Tool Lanyard Grommets
No
ANSI Type
Type R, Class 2
Vest Features
Breathable Fabric, 5-Point Breakaway
Fall Protection Compatible
No
Includes LED Lights
No
Features
Breathable Fabric; 5-Point Breakaway; 360 Degrees Visibility
Reflective Stripe Border Type
None
Horizontal Stripe Type
Single
Safety Features
Breakaway
Reflective Tape Attachment Type
Stitched
Expandable
No
Fabric Construction
Mesh
Vest Back Style
Mesh
Total Number of Pockets
0
Number of Inside Pockets
0
Cooling
No
Reflective Stripe Color
Silver
Includes Microphone Tab
No
Breakaway
Yes

Description

High-Visibility Vest, ANSI Class 2, Vest Size 3XL, Gender Unisex, Back Stripe Pattern U, Number of Pockets with Closure 0, Features Breathable Fabric; 5-Point Breakaway; 360 Degrees Visibility, Standards ANSI/ISEA 107

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.