Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Class 2 Breakaway, Mesh, X-back, No Pock

  • Mfr # 786FD2

  • Zoro # G206458473


product price: $7.29
/ea

Key Features

ANSI Class
2
Material
Polyester
Back Stripe Pattern
X
Closure Type
Hook-and-Loop
Number of Pockets with Closure
0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
786FD2
Zoro #
G206458473
UPC #
-
Country of Origin
China

Dimensions

Size
S
Vest Size
S
Reflective Stripe Width
2 in
Maximum Chest Size
42 in
Length
26 in
Minimum Chest Size
38 in

Details

Item
High-Visibility Vest
Color
Orange/Red
ANSI Class
2
Material
Polyester
Back Stripe Pattern
X
Closure Type
Hook-and-Loop
Number of Pockets with Closure
0
Gender
Unisex
Stripe Color
Silver
Reflective Stripe Location
Shoulder, Torso
Reflective Stripe Main Color
Silver
Fall Protection Compatible
No
Expandable
No
Number of Outside Pockets
0
Breakaway
Yes
Vest Back Style
Mesh
Features
Breathable Fabric; 5-Point Breakaway; 360 Degrees Visibility
Horizontal Stripe Type
Single
UV-Resistant Material
No
Number of Inside Pockets
0
Total Number of Pockets
0
Reflective Stripe Border Type
None
Standards
ANSI/ISEA 107,CSA Z96
Vest Features
Breathable Fabric, 5-Point Breakaway
Reflective Tape Type
Glass Bead
Number of Breakaway Points
5
Safety Vest Style
Standard
Cooling
No
Reflective Stripe Color
Silver
Vest Front Style
Mesh
Anti-Static
No
Reflective Tape Attachment Type
Stitched
Flame-Resistant Properties
Not Flame-Resistant
Includes Tool Lanyard Grommets
No
Includes Tablet Pocket
No
ANSI Type
Type R, Class 2
Includes Microphone Tab
No
Safety Features
Breakaway
Includes ID Window
No
Includes LED Lights
No
Fabric Construction
Mesh

Description

High-Visibility Vest, ANSI Class 2, Vest Size S, Gender Unisex, Back Stripe Pattern X, Number of Pockets with Closure 0, Features Breathable Fabric; 5-Point Breakaway; 360 Degrees Visibility, Standards ANSI/ISEA 107,CSA Z96

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.