Zoro Homepage

Class 2, Lime, Hook-and-Loop, Solid, Non

  • Mfr # 786F56

  • Zoro # G506602323


product price: $5.39
/ea

Key Features

ANSI Class
2
Material
Polyester
Back Stripe Pattern
U
Closure Type
Hook-and-Loop
Number of Pockets with Closure
0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
786F56
Zoro #
G506602323
UPC #
-
Country of Origin
China

Dimensions

Size
4XL
Maximum Chest Size
66 in
Minimum Chest Size
62 in
Vest Size
4XL
Length
29 in
Reflective Stripe Width
2 in

Details

Item
High-Visibility Vest
Color
Yellow/Green
ANSI Class
2
Material
Polyester
Back Stripe Pattern
U
Closure Type
Hook-and-Loop
Number of Pockets with Closure
0
Gender
Unisex
Stripe Color
Silver
UV-Resistant Material
No
Includes Tablet Pocket
No
Vest Features
Breathable Fabric
Breakaway
No
Standards
ANSI/ISEA 107
Includes Tool Lanyard Grommets
No
Reflective Tape Attachment Type
Stitched
Includes ID Window
No
Reflective Stripe Color
Silver
Horizontal Stripe Type
Single
Reflective Stripe Main Color
Silver
Fabric Construction
Solid
Includes LED Lights
No
Number of Inside Pockets
0
Vest Back Style
Solid
Reflective Stripe Border Type
None
Flame-Resistant Properties
Not Flame-Resistant
Features
Breathable Fabric; 360 Degrees Visibility
ANSI Type
Type R, Class 2
Fall Protection Compatible
No
Anti-Static
No
Reflective Tape Type
Glass Bead
Expandable
No
Vest Front Style
Solid
Total Number of Pockets
0
Reflective Stripe Location
Shoulder, Torso
Number of Outside Pockets
0
Cooling
No
Includes Microphone Tab
No
Safety Vest Style
Standard

Description

High-Visibility Vest, ANSI Class 2, Vest Size 4XL, Gender Unisex, Back Stripe Pattern U, Number of Pockets with Closure 0, Features Breathable Fabric; 360 Degrees Visibility, Standards ANSI/ISEA 107

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.