Zoro Homepage

Class 2, Orange, Hook-and-Loop, Solid, N

  • Mfr # 786F65

  • Zoro # G406458488


product price: $5.39
/ea

Key Features

ANSI Class
2
Material
Polyester
Back Stripe Pattern
U
Closure Type
Hook-and-Loop
Number of Pockets with Closure
0
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
786F65
Zoro #
G406458488
UPC #
-
Country of Origin
China

Dimensions

Size
5XL
Maximum Chest Size
70 in
Minimum Chest Size
66 in
Reflective Stripe Width
2 in
Vest Size
5XL
Length
30 in

Details

Item
High-Visibility Vest
Color
Orange/Red
ANSI Class
2
Material
Polyester
Back Stripe Pattern
U
Closure Type
Hook-and-Loop
Number of Pockets with Closure
0
Gender
Unisex
Stripe Color
Silver
Includes Microphone Tab
No
Expandable
No
Includes Tablet Pocket
No
Standards
ANSI/ISEA 107
Reflective Stripe Color
Silver
Number of Inside Pockets
0
Vest Features
Breathable Fabric
Reflective Tape Type
Glass Bead
Reflective Stripe Border Type
None
Reflective Stripe Location
Shoulder, Torso
Total Number of Pockets
0
UV-Resistant Material
No
Number of Outside Pockets
0
Includes Tool Lanyard Grommets
No
Vest Front Style
Solid
Reflective Stripe Main Color
Silver
Anti-Static
No
Reflective Tape Attachment Type
Stitched
Features
Breathable Fabric; 360 Degrees Visibility
Fall Protection Compatible
No
ANSI Type
Type R, Class 2
Flame-Resistant Properties
Not Flame-Resistant
Horizontal Stripe Type
Single
Includes LED Lights
No
Vest Back Style
Solid
Cooling
No
Breakaway
No
Includes ID Window
No
Fabric Construction
Solid
Safety Vest Style
Standard

Description

High-Visibility Vest, ANSI Class 2, Vest Size 5XL, Gender Unisex, Back Stripe Pattern U, Number of Pockets with Closure 0, Features Breathable Fabric; 360 Degrees Visibility, Standards ANSI/ISEA 107

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.